Shop All Gate Operators & Accessories
Pedestal Pro
Outdoor Housing, 12"H, 12"W, 12 lb.
Mfr # MC-CS-12-E
Zoro # G6333778
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Access Control Devices, Cameras, Card Readers, Intercoms, Keypads
- Includes Cam Lock, EPDM Rubber Seal
- Features Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
- Height 12"
- Depth 6.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pedestal Pro
- MFR # MC-CS-12-E
- Zoro # G6333778
- Country of Origin Multiple
- Category Gate Operators & Accessories
Dimensions
Height | 12" |
Depth | 6.5" |
Width | 12" |
Overall Height | 12 in |
Overall Width | 12 in |
Overall Length | 6 in |
Housing Mounting Hole Diameter | 3/10 in |
Manufacturer Warranty Length | 60 day |
Details
Item | Outdoor Housing |
For Use With | Access Control Devices, Cameras, Card Readers, Intercoms, Keypads |
Includes | Cam Lock, EPDM Rubber Seal |
Features | Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems |
Color | Black |
Standards | ADA |
Finish | Powder Coated |
Material | Carbon Steel |
Weight | 12 lb |
Housing Number of Mounting Holes | 16 |
Resistance Properties | UV Resistant |
Product Type | Square Steel Housing |
Description
Outdoor Housing, Product Type Square Steel Housing, Includes Cam Lock, EPDM Rubber Seal, For Use With Access Control Devices, Cameras, Card Readers, Intercoms, Keypads, Operating Voltage Not Applicable, Overall Length 6 in, Overall Height 12 in, Overall Width 12 in, Outside Diameter Not Applicable, Material Carbon Steel, Finish Powder Coated, Color Black, Weight 12 lb, Standards ADA, Manufacturer Warranty Length 60 day, Housing Number of Mounting Holes 16, Housing Mounting Hole Diameter 3/10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 7/16 in (65101)
- GARLOCK Sanitary Gasket, 1In, TRI-Clamp, EPDM (40MPE-BUZ-XR-100)
- MSI Charcoal Pencil Splitface Ledger Panel 6 In. X 24 In. Slate Wall Tile, 8PK (ZOR-PNL-0073)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Boron Shackle, 15/16 in W (5LJ)
- PEDESTAL PRO Mounting Post, 45"H, 45 lb. (HD-100)
- PEDESTAL PRO Outdoor Housing, 8"H, 14"W, 12 lb. (Lando-CS-14x8-E)
- PEDESTAL PRO Card Reader Cover, 14"H, 7 lb. (HOOD-CS-14x14)
- PEDESTAL PRO Wet Cement Post, 78"H, 55 lb. (HD-100-IN)
- PEDESTAL PRO Buffer Plate, 5" x 5" x 1" size, black (CS-ABP-0505)
- PEDESTAL PRO Dual Height Truck Pedestal, 72"H, 40 lb. (72-9C-DSP)
- ALEKO Aleko COVERAC1400-UNB Plastic Cover for AC1400NOR Sliding Gate Opener (COVERAC1400-UNB)
- Pedestal Pro Gate Operators & Accessories