Shop All Gate Operators & Accessories
Pedestal Pro
Mounting Post, 48"H, 45 lb.
Mfr # HD-DK
Zoro # G6334067
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Access Control Devices, Biometric Readers, Cameras, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems
- Includes Carriage Bolt Hardware
- Features Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
- Color Black
- Standards ADA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pedestal Pro
- MFR # HD-DK
- Zoro # G6334067
- Country of Origin Multiple
- Category Gate Operators & Accessories
Dimensions
Manufacturer Warranty Length | 60 day |
Overall Length | 10 3/4 in |
Overall Height | 52 3/4 in |
Overall Width | 10 1/4 in |
Faceplate Mounting Hole Diameter | 1/8 in |
Faceplate Width | 11 1/4 in |
Faceplate Length | 13 in |
Details
Item | Mounting Post |
For Use With | Access Control Devices, Biometric Readers, Cameras, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems |
Includes | Carriage Bolt Hardware |
Features | Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems |
Color | Black |
Standards | ADA |
Accessory Type | Mounting Post |
Weight | 45 lb |
Finish | Powder Coated |
Faceplate Thickness | 1/8 in |
Resistance Properties | UV Resistant |
Material | Carbon Steel |
Product Type | Pedestal |
Description
Mounting Post, Product Type Pedestal, Includes Carriage Bolt Hardware, For Use With Access Control Devices, Biometric Readers, Cameras, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems, Overall Length 10 3/4 in, Overall Height 52 3/4 in, Overall Width 10 1/4 in, Outside Diameter Not Applicable, Material Carbon Steel, Finish Powder Coated, Color Black, Weight 45 lb, Standards ADA, Manufacturer Warranty Length 60 day, Faceplate Mounting Hole Diameter 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Reserve Venetian Bronze Cylinders (8BR0204.003)
- SCHLAGE ELECTRONICS Push to Exit Button, Red, Steel (625RD EX)
- ARROW Exit Trim, Wing Pull, For S1150/S1250/ED910, Dummy, SP28, Keyless (SF02 AL)
- DELTANA Satin Brass Spring Hinge (DSH4R43/4)
- PEDESTAL PRO Outdoor Housing, 8"H, Stainless Steel (Lando-SS-10x8-E)
- PEDESTAL PRO Card Reader Cover, 6"H, 6"W (HOOD-CS-06x6)
- PEDESTAL PRO Entry Pedestal, 48"H, Stainless Steel (ADA-SS-TWR-47X4X4)
- PEDESTAL PRO Dual Head Truck Pedestal, 64"H, 40 lb. (64-9C-DSP)
- PEDESTAL PRO Dual Head SUV Pedestal, 58"H, 40 lb. (58-9C-DSP)
- PEDESTAL PRO Outdoor Housing, 8"H, 8"W (MC-CS-08-E)
- PEDESTAL PRO Dual Head Truck Pedestal, 72"H, 45 lb. (72-9C-D)
- Pedestal Pro Gate Operators & Accessories