Shop All Gate Operators & Accessories
Pedestal Pro
Mounting Post, 45"H, 45 lb.
Mfr # HD-100
Zoro # G6334119
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Access Control Devices, Biometric Readers, Entry/Exit Buttons, Housings, Keypads, Telephone Entry Systems
- Includes Carriage Bolt Hardware
- Features Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
- Color Black
- Height 42"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pedestal Pro
- MFR # HD-100
- Zoro # G6334119
- Country of Origin Multiple
- Category Gate Operators & Accessories
Dimensions
Height | 42" |
Overall Height | 48 in |
Overall Width | 8 in |
Overall Length | 12 in |
Faceplate Mounting Hole Diameter | 1/4 in |
Faceplate Length | 8 in |
Manufacturer Warranty Length | 60 day |
Faceplate Width | 8 in |
Details
Item | Mounting Post |
For Use With | Access Control Devices, Biometric Readers, Entry/Exit Buttons, Housings, Keypads, Telephone Entry Systems |
Includes | Carriage Bolt Hardware |
Features | Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems |
Color | Black |
Standards | ADA |
Weight | 45 lb |
Material | Carbon Steel |
Finish | Powder Coated |
Product Type | Pedestal |
Faceplate Thickness | 1/8 in |
Resistance Properties | UV Resistant |
Description
Mounting Post, Product Type Pedestal, Includes Carriage Bolt Hardware, For Use With Access Control Devices, Biometric Readers, Entry/Exit Buttons, Housings, Keypads, Telephone Entry Systems, Operating Voltage Not Applicable, Overall Length 12 in, Overall Height 48 in, Overall Width 8 in, Outside Diameter Not Applicable, Material Carbon Steel, Finish Powder Coated, Color Black, Weight 45 lb, Standards ADA, Manufacturer Warranty Length 60 day, Faceplate Mounting Hole Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dome Door Stop, Solid Brass, 1-1/4"H (5U609)
- DELTANA Edge Pulls-Thin, 4-1/4" Satin Chrome (EPT425U26D)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 1 (L0170 03A 626)
- AMERIMAX HOME PRODUCTS 2 in. H X 11 in. W X 24 in. L Black Vinyl Splash Block (3015--12)
- PEDESTAL PRO Dual Head SUV Pedestal, 58"H, 40 lb. (58-9C-DSP)
- PEDESTAL PRO Gooseneck Pedestal, 42"H, Stainless Steel (42-9C-SS)
- PEDESTAL PRO Card Reader Cover, 14"H, 7 lb. (HOOD-CS-14x14)
- PEDESTAL PRO Gooseneck Pedestal, 48"H, Black, 17 lb. (48-9C)
- PEDESTAL PRO Sturdy Bolts, with Nut, Washer (L-Bolt Kit)
- PEDESTAL PRO Car Height Pedestal, 42"H, White, 17 lb. (42-9C-WHI)
- GTO Gooseneck Pedestal-In Ground for Keypad (FM100)
- Pedestal Pro Gate Operators & Accessories