Shop All Gate Operators & Accessories
Pedestal Pro
Mounting Fastener, Bolt, Nut, Washer
Mfr # Stud-Anchor Kit
Zoro # G6333647
product price: $73.25
/ea
$73.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pedestals in Cured Cement
- Includes Bolt, Nut, Washer
- Features Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
- Color Unpainted
- Accessory Type Mounting Fastener
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pedestal Pro
- MFR # Stud-Anchor Kit
- Zoro # G6333647
- Country of Origin Multiple
- Category Gate Operators & Accessories
Dimensions
Overall Height | 10 in |
Outside Diameter | 5/8 in |
Details
Item | Mounting Fastener |
For Use With | Pedestals in Cured Cement |
Includes | Bolt, Nut, Washer |
Features | Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems |
Color | Unpainted |
Accessory Type | Mounting Fastener |
Weight | 12 lb |
Material | Carbon Steel |
Product Type | Mounting Fastener |
Description
Mounting Fastener, Product Type Mounting Fastener, Includes Bolt, Nut, Washer, For Use With Pedestals in Cured Cement, Operating Voltage Not Applicable, Overall Length Not Applicable, Overall Height 10 in, Overall Width Not Applicable, Outside Diameter 5/8 in, Material Carbon Steel, Color Unpainted, Weight 12 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO J.W. Winco 50.2-HF-25-M4 Retaining Magnet Assembly Disc-Shaped w/ Threaded Bushing, .98" Dia, Steel (50.2-HF-25-7-M4)
- KIPP Spring plungers plastic, slotted, POM ball (K0311.06)
- LINHDOR ALUMINUM SUSPENDED / DROP CEILING T-BAR ACCESS PANEL W/ KEYED CYLINDER LOCK 24X24 (LWCT5902424)
- MIDWEST FASTENER Bi-fold Door Slide Guides 4PK (66004)
- PEDESTAL PRO Outdoor Housing, 14"H, 8"W, 11 lb. (Portra-CS-8x14-E)
- PEDESTAL PRO Dual Head Pedestal, 42"H, Powder Coat (42-TT)
- PEDESTAL PRO Wet Cement Post, 82"H, 55 lb. (HD-DK-IN)
- PEDESTAL PRO Outdoor Housing, 16"H, 8"W, 12 lb. (Portra-CS-8x16-E)
- PEDESTAL PRO Outdoor Housing, 8"H, 14"W, 12 lb. (Lando-CS-14x8-E)
- PEDESTAL PRO Card Reader Cover, 6"H, 6"W (HOOD-CS-06x6)
- PEDESTAL PRO Card Reader Cover, 10"H, 4 lb. (HOOD-CS-10x10)
- Pedestal Pro Gate Operators & Accessories