Shop All Gate Operators & Accessories
Pedestal Pro
Gooseneck Pedestal, 84"H, 70 lb.
Mfr # 84-4-12
Zoro # G6334161
product price: $836.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$836.99
Free 30-Day Returns
Key Features
- For Use With Access Control Devices, Biometric Readers, Cameras, Card Readers, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems
- Includes Carriage Bolt Hardware
- Features Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
- Standards ADA
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pedestal Pro
- MFR # 84-4-12
- Zoro # G6334161
- Country of Origin Multiple
- Category Gate Operators & Accessories
Dimensions
Height | 84" |
Overall Width | 12 in |
Overall Height | 88 in |
Overall Length | 12 in |
Manufacturer Warranty Length | 60 day |
Faceplate Mounting Hole Diameter | 1/4 in |
Details
Item | Gooseneck Pedestal |
For Use With | Access Control Devices, Biometric Readers, Cameras, Card Readers, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems |
Includes | Carriage Bolt Hardware |
Features | Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems |
Standards | ADA |
Color | Black |
Weight | 70 lb |
Material | Carbon Steel |
Finish | Powder Coated |
Product Type | Truck Pedestal |
Resistance Properties | UV Resistant |
Faceplate Thickness | 1/8 in |
Description
Gooseneck Pedestal, Product Type Truck Pedestal, Includes Carriage Bolt Hardware, For Use With Access Control Devices, Biometric Readers, Cameras, Card Readers, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems, Operating Voltage Not Applicable, Overall Length 12 in, Overall Height 88 in, Overall Width 12 in, Outside Diameter Not Applicable, Material Carbon Steel, Finish Powder Coated, Color Black, Weight 70 lb, Standards ADA, Manufacturer Warranty Length 60 day
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 36" x 80" Primed 1-Lite Interior French Slab Door with Rain Tempered Glass (3068pri1501RAIT)
- KENAURD Kenaurd:IC Mortise Housing - 6 pins (KMCH06-26D)
- GARLOCK Gasket Sheet, Garlock 2900, 30 x 30 x1/32" (2900-30032)
- ELESA Lever latches, CQT/T-32-32 AE-V0 (CQT.AE-V0)
- PEDESTAL PRO Outdoor Housing, 16"H, 16"W, 16 lb. (MC-CS-16-E)
- PEDESTAL PRO Dual Head Gooseneck Pedestal, 84"H, 80 lb. (84-DSP-4-12-12)
- PEDESTAL PRO Outdoor Housing, 14"H, 20"W (Lando-SS-20x14-E)
- PEDESTAL PRO Card Reader Cover Mounted, 8"H, 6"W (HOOD-CS-06x8)
- PEDESTAL PRO Gooseneck Pedestal, 48"H, Black, 17 lb. (48-9C)
- PEDESTAL PRO Dual Head SUV Pedestal, 58"H, 40 lb. (58-9C-DSP)
- LINEAR Push Button Control - Unlit (RB101)
- Pedestal Pro Gate Operators & Accessories