Shop All Gate Operators & Accessories
Pedestal Pro
Gooseneck Pedestal, 72"H, 35 lb.
Mfr # 72-9C-S
Zoro # G6334198
product price: $300.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$300.99
Free 30-Day Returns
Key Features
- For Use With Access Control Devices, Biometric Readers, Entry/Exit Buttons, Housings, Keypads, Semi Trucks, Telephone Entry Systems
- Includes Carriage Bolt Hardware
- Features Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
- Height 72"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pedestal Pro
- MFR # 72-9C-S
- Zoro # G6334198
- Country of Origin Multiple
- Category Gate Operators & Accessories
Dimensions
Height | 72" |
Overall Length | 12 in |
Overall Width | 8 in |
Overall Height | 74 in |
Faceplate Length | 4 in |
Faceplate Mounting Hole Diameter | 1/4 in |
Faceplate Width | 4 in |
Manufacturer Warranty Length | 60 day |
Details
Item | Gooseneck Pedestal |
For Use With | Access Control Devices, Biometric Readers, Entry/Exit Buttons, Housings, Keypads, Semi Trucks, Telephone Entry Systems |
Includes | Carriage Bolt Hardware |
Features | Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems |
Color | Black |
Standards | ADA |
Accessory Type | Gooseneck Pedestal |
Material | Carbon Steel |
Weight | 35 lb |
Finish | Powder Coated |
Resistance Properties | UV Resistant |
Product Type | Gooseneck Pedestal |
Faceplate Thickness | 1/8 in |
Description
Gooseneck Pedestal, Product Type Gooseneck Pedestal, Includes Carriage Bolt Hardware, For Use With Access Control Devices, Biometric Readers, Entry/Exit Buttons, Housings, Keypads, Semi Trucks, Telephone Entry Systems, Operating Voltage Not Applicable, Overall Length 12 in, Overall Height 74 in, Overall Width 8 in, Outside Diameter Not Applicable, Material Carbon Steel, Finish Powder Coated, Color Black, Weight 35 lb, Standards ADA, Manufacturer Warranty Length 60 day
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Bottom Guard, 35-1/2"W X 7"H (RS-05-0383.32D 35-1/2)
- DELTANA Roller Catch Lifetime Brass (RCA336CR003)
- ZORO SELECT Viton O-Ring, 4mm Wide 65mm ID (ZUSAV4X65)
- WRS 22" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Blue Tip (01-5022B)
- PEDESTAL PRO Car Height Pedestal, 42"H, Yellow, 17 lb. (42-9C-YEL)
- PEDESTAL PRO Sturdy Bolts, with Nut, Washer (L-Bolt Kit)
- PEDESTAL PRO Dual Head Pedestal, 42"H, Powder Coat (42-TT)
- PEDESTAL PRO Outdoor Housing, 16"H, Stainless Steel (MC-SS-16-E)
- PEDESTAL PRO Outdoor Housing, 14"H, 8"W, 11 lb. (Portra-CS-8x14-E)
- PEDESTAL PRO Mounting Post, 48"H, 45 lb. (HD-DK)
- PEDESTAL PRO Mounting Post, 54"H, Aluminum (HD-DK-ALUM-BLK)
- Pedestal Pro Gate Operators & Accessories