Shop All Gate Operators & Accessories
Pedestal Pro
Gooseneck Pedestal, 64"H, 35 lb.
Mfr # 64-9C-S
Zoro # G6334231
product price: $285.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$285.99
Free 30-Day Returns
Key Features
- For Use With Access Control Devices, Biometric Readers, Cameras, Card Readers, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems
- Includes Carriage Bolt Hardware
- Features Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
- Color Black
- Height 64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pedestal Pro
- MFR # 64-9C-S
- Zoro # G6334231
- Country of Origin Multiple
- Category Gate Operators & Accessories
Dimensions
Height | 64" |
Overall Width | 8 in |
Overall Height | 64 in |
Overall Length | 12 in |
Manufacturer Warranty Length | 60 day |
Faceplate Mounting Hole Diameter | 1/4 in |
Details
Item | Gooseneck Pedestal |
For Use With | Access Control Devices, Biometric Readers, Cameras, Card Readers, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems |
Includes | Carriage Bolt Hardware |
Features | Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems |
Color | Black |
Standards | ADA |
Finish | Powder Coated |
Material | Carbon Steel |
Weight | 35 lb |
Resistance Properties | UV Resistant |
Product Type | Gooseneck Pedestal |
Faceplate Thickness | 1/8 in |
Description
Gooseneck Pedestal, Product Type Gooseneck Pedestal, Includes Carriage Bolt Hardware, For Use With Access Control Devices, Biometric Readers, Cameras, Card Readers, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems, Operating Voltage Not Applicable, Overall Length 12 in, Overall Height 64 in, Overall Width 8 in, Outside Diameter Not Applicable, Material Carbon Steel, Finish Powder Coated, Color Black, Weight 35 lb, Standards ADA, Manufacturer Warranty Length 60 day
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLADIATOR GLADIATOR GAWUXXSHRH S-Hook, 25 lb Weight Capacity, Wall Mounting, Steel (GAWUXXSHRH)
- ARM-A-DOR Alarmed Exit Device (A101-013)
- USA INDUSTRIALS Full Face Aramid/EPDM Flange Gasket for 2" Pipe - 1/8" T - #150 (BULK-FG-4971)
- PALISADE Vinyl Inside Corner Trim 94"L (5 Pack) in Carrara Marble (18910PK)
- PEDESTAL PRO Dual Height Truck Pedestal, 72"H, 55 lb. (72-DSP-3-12-12)
- PEDESTAL PRO Outdoor Housing, 14"H, 20"W, 17 lb. (Lando-CS-20x14-E)
- PEDESTAL PRO Curb Height Pedestal, 36"H, Steel, Black (36-9C)
- PEDESTAL PRO Dual Height Pedestal, 58"H, Heavy Duty (58-9C-D)
- PEDESTAL PRO Gooseneck Pedestal, 36"H, Powder Coat (36-APD-BLK)
- PEDESTAL PRO Gooseneck Pedestal, 48"H, Black, 17 lb. (48-9C)
- PEDESTAL PRO Outdoor Housing, 6"H, 6"W (MC-CS-06-E)
- Pedestal Pro Gate Operators & Accessories