Shop All Gate Operators & Accessories
Pedestal Pro
Gooseneck Pedestal, 48"H, Black, 17 lb.
Mfr # 48-9C
Zoro # G6334329
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Access Control Devices, Affix Card Readers, Biometric Readers, Cameras, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems
- Includes Carriage Bolt Hardware
- Features Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
- Color Black
- Standards ADA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pedestal Pro
- MFR # 48-9C
- Zoro # G6334329
- Country of Origin Multiple
- Category Gate Operators & Accessories
Dimensions
Overall Width | 5 in |
Overall Height | 50 in |
Overall Length | 12 in |
Manufacturer Warranty Length | 60 day |
Faceplate Mounting Hole Diameter | 1/4 in |
Details
Item | Gooseneck Pedestal |
For Use With | Access Control Devices, Affix Card Readers, Biometric Readers, Cameras, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems |
Includes | Carriage Bolt Hardware |
Features | Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems |
Color | Black |
Standards | ADA |
Accessory Type | Gooseneck Pedestal |
Weight | 22 lb |
Finish | Powder Coated |
Material | Carbon Steel |
Resistance Properties | UV Resistant |
Product Type | Gooseneck Pedestal |
Faceplate Thickness | 1/8 in |
Description
Gooseneck Pedestal, Product Type Gooseneck Pedestal, Includes Carriage Bolt Hardware, For Use With Access Control Devices, Affix Card Readers, Biometric Readers, Cameras, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems, Operating Voltage Not Applicable, Overall Length 12 in, Overall Height 50 in, Overall Width 5 in, Outside Diameter Not Applicable, Material Carbon Steel, Finish Powder Coated, Color Black, Weight 22 lb, Standards ADA, Manufacturer Warranty Length 60 day
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 8" Wx8"Dx36"H Rubberwood Acanthus Fireplace Corbel (FCORB-RW)
- KWIKSET Cylinder for Single Cylinder Deadbolts (553/800/980/780/158/687/660) Electronic Deadbolts (KWS-85174-514)
- CAR DEALER DEPOT Tag Self-Laminating Key Tags (250 Per Box): Orange Pk (403-OR)
- SIMPLEX Combination Change Plug Assembly, Simplex (2017870501)
- PEDESTAL PRO Dual Height Truck Pedestal, 72"H, 55 lb. (72-DSP-3-12-12)
- PEDESTAL PRO Card Reader Cover, 12"H, 5 lb. (HOOD-CS-12x12)
- PEDESTAL PRO Buffer Plate, Black, 5 lb. (CS-ABP-1212)
- PEDESTAL PRO Wet Cement Pedestal, 72"H, 25 lb. (72-9C-IN)
- PEDESTAL PRO Outdoor Housing, 16"H, 16"W, 16 lb. (MC-CS-16-E)
- PEDESTAL PRO Mounting Post, 54"H, Powder Coat (HD-DK-STRAIGHT)
- MIGHTY MULE Push To Open Bracket (FM148)
- Pedestal Pro Gate Operators & Accessories