Shop All Garage Door Opener Accessories
Pedestal Pro
Entry Pedestal, 48"H, Powder Coat
Mfr # ADA-SS-BOL-48X5RXP
Zoro # G0226672
product price: $1,739.99
/ea
Free Shipping & Returns
$1,739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
- For Use With Access Control Devices, Biometric Readers, Cameras, Card Readers, Door Stations, Entry/Exit Buttons, Intercoms, Keypads
- Includes Carriage Bolt Hardware
- Standards ADA
- Overall Height 47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pedestal Pro
- MFR # ADA-SS-BOL-48X5RXP
- Zoro # G0226672
- Country of Origin Multiple
- Category Garage Door Opener Accessories
Dimensions
Overall Height | 47 in |
Faceplate Length | 4 1/4 in |
Manufacturer Warranty Length | 60 day |
Outside Diameter | 5 in |
Faceplate Width | 5 in |
Details
Item | Entry Pedestal |
Features | Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems |
For Use With | Access Control Devices, Biometric Readers, Cameras, Card Readers, Door Stations, Entry/Exit Buttons, Intercoms, Keypads |
Includes | Carriage Bolt Hardware |
Standards | ADA |
Weight | 35 lb |
Material | Stainless Steel |
Color | Silver |
Finish | Brushed |
Product Type | Pedestal |
Faceplate Thickness | 1/8 in |
Description
Entry Pedestal, Product Type Pedestal, Includes Carriage Bolt Hardware, For Use With Access Control Devices, Biometric Readers, Cameras, Card Readers, Door Stations, Entry/Exit Buttons, Intercoms, Keypads, Overall Height 47 in, Overall Width Not Applicable, Outside Diameter 5 in, Material Stainless Steel, Finish Brushed, Color Silver, Weight 35 lb, Standards ADA, Manufacturer Warranty Length 60 day, Faceplate Length 4 1/4 in, Faceplate Width 5 in, Faceplate Thickness 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 27" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Green Tip (01-5027G)
- COMPONENT HARDWARE Ratcheting Display Case Lock (P22-0006)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Square Stainless Steel Body, Boron Shackle, 15/16 in W (M5LFSTS)
- CECO Security Door, RHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 3 (RSHL-3-3070-RHR-ST)
- PEDESTAL PRO Entry Pedestal, 48"H, Bollard Post (ADA-Stainless-Bollard-48x5RxA)
- PEDESTAL PRO Entry Pedestal, 48"H, Handicaped (ADA-Stainless-Bollard-48x5RxS)
- AMERICAN GARAGE DOOR SUPPLY Liftmaster Gear and Sprocket Kit (LMGK-41-C4220A)
- PRIME-LINE Handle T Locking Garage (GD52122)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, 1-1/2in Strip Holder/2in Brush (BPS152-8)
- LIFTMASTER Commercial Photo Eye System, NEMA 4, PR (CPS-UN4)
- AMERICAN GARAGE DOOR SUPPLY Radio Control, 1Ch., 300 MHz, 1 NEMA Rating (MC109020)
- Pedestal Pro Garage Door Opener Accessories