Shop All Garage Door Opener Accessories
Pedestal Pro
Entry Pedestal, 48"H, Bollard Post
Mfr # ADA-Stainless-Bollard-48x5RxA
Zoro # G0226657
product price: $1,571.99
/ea
Free Shipping & Returns
$1,571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Access Control Devices, Biometric Readers, Cameras, Card Readers, Door Stations, Entry/Exit Buttons, Intercoms, Keypads
- Features Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
- Includes Carriage Bolt Hardware
- Standards ADA
- Overall Height 47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pedestal Pro
- MFR # ADA-Stainless-Bollard-48x5RxA
- Zoro # G0226657
- Country of Origin Multiple
- Category Garage Door Opener Accessories
Dimensions
Overall Height | 47 in |
Faceplate Length | 12 1/8 in |
Manufacturer Warranty Length | 60 day |
Outside Diameter | 5 in |
Details
Item | Entry Pedestal |
For Use With | Access Control Devices, Biometric Readers, Cameras, Card Readers, Door Stations, Entry/Exit Buttons, Intercoms, Keypads |
Features | Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems |
Includes | Carriage Bolt Hardware |
Standards | ADA |
Material | Stainless Steel |
Product Type | Pedestal |
Finish | Brushed |
Faceplate Thickness | 1/8 in |
Weight | 35 lb |
Color | Silver |
Description
Entry Pedestal, Product Type Pedestal, Includes Carriage Bolt Hardware, For Use With Access Control Devices, Biometric Readers, Cameras, Card Readers, Door Stations, Entry/Exit Buttons, Intercoms, Keypads, Overall Height 47 in, Overall Width Not Applicable, Outside Diameter 5 in, Material Stainless Steel, Finish Brushed, Color Silver, Weight 35 lb, Standards ADA, Manufacturer Warranty Length 60 day, Faceplate Length 12 1/8 in, Faceplate Thickness 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Providence Knob 2-3/8 in Backset Passage w/Rectangular Rose for 1-1/4 in to 2 in Door Satin Nickel (8121PUS15)
- NATIONAL GUARD Door Weather Strip, 4 ft. Overall L (D608A-48)
- NATIONAL HARDWARE Snap Trigger Nkl 1/2X2-5/8In (N222-703)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2232PO-EN)
- PEDESTAL PRO Entry Pedestal, 48"H, Handicaped (ADA-Stainless-Bollard-48x5RxS)
- PEDESTAL PRO Entry Pedestal, 48"H, Powder Coat (ADA-SS-BOL-48X5RXP)
- GENIE Genie 3 Door Garage Door Opener Remote For Genie Garage Doors (37330R)
- KEYLESSFACTORY Garage Door Remote Replacement For Genie Intellicode G3T-BX (KLF-G3T)
- LAWNITATOR L-Handle Garage Door Kyd Chri GD 52123 (LA431105)
- CHAMBERLAIN 8 ft. Garage Door Belt Drive Rail Extension Kit, Black (CH311998)
- KEYLESSFACTORY Garage Door Remote Replacement For Genie Intellicode G1T-BX (KLF-G1T)
- Pedestal Pro Garage Door Opener Accessories