Shop All Gate Operators & Accessories
Pedestal Pro
Entry Pedestal, 48"H, 35 lb.
Mfr # ADA-SS-TWR-47X4X6
Zoro # G6334301
product price: $808.99
/ea
Free Shipping & Returns
$808.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cameras, Card Readers, Door Exit Button, Door Open Button, Intercoms, Keypads
- Features Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
- Standards ADA
- Color Silver
- Accessory Type Entry Pedestal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pedestal Pro
- MFR # ADA-SS-TWR-47X4X6
- Zoro # G6334301
- Country of Origin Multiple
- Category Gate Operators & Accessories
Dimensions
Overall Height | 47 in |
Overall Width | 6 in |
Overall Length | 4 in |
Details
Item | Entry Pedestal |
For Use With | Cameras, Card Readers, Door Exit Button, Door Open Button, Intercoms, Keypads |
Features | Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems |
Standards | ADA |
Color | Silver |
Accessory Type | Entry Pedestal |
Material | Stainless Steel |
Weight | 35 lb |
Finish | Polished |
Product Type | Entry Pedestal |
Description
Entry Pedestal, Product Type Entry Pedestal, For Use With Cameras, Card Readers, Door Exit Button, Door Open Button, Intercoms, Keypads, Operating Voltage Not Applicable, Overall Length 4 in, Overall Height 47 in, Overall Width 6 in, Outside Diameter Not Applicable, Material Stainless Steel, Finish Polished, Color Silver, Weight 35 lb, Standards ADA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER COMPANIES 3902 Mortise Cylinder 1-1/4" Us26d 6pcyl Scc Kd (390201D26D0006CD)
- BEST Lever Lockset, Mechanical, Privacy, Grade 1 (9K30L15CS3626)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6125NKA)
- BALDWIN Reserve Dark Bronze Kit (8BR0704.007)
- PEDESTAL PRO Card Reader Cover Mounted, 8"H, 6"W (HOOD-CS-06x8)
- PEDESTAL PRO Card Reader Cover, 10"H, 4 lb. (HOOD-CS-10x10)
- PEDESTAL PRO Buffer Plate, 5" x 5" x 1" size, black (CS-ABP-0505)
- PEDESTAL PRO Wet Cement Post, 82"H, 55 lb. (HD-DK-IN)
- PEDESTAL PRO Gooseneck Pedestal, 42"H, Stainless Steel (42-9C-SS)
- PEDESTAL PRO Outdoor Housing, 14"H, 20"W (Lando-SS-20x14-E)
- PEDESTAL PRO Dual Head Truck Pedestal, 72"H, 45 lb. (72-9C-D)
- Pedestal Pro Gate Operators & Accessories