Shop All Gate Operators & Accessories
Pedestal Pro
Dual Height Truck Pedestal, 72"H, 55 lb.
Mfr # 72-DSP-3-12-12
Zoro # G6334170
product price: $631.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$631.99
Free 30-Day Returns
Key Features
- For Use With Access Control Devices, Biometric Readers, Cameras, Card Readers, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems
- Includes Carriage Bolt Hardware
- Features Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
- Color Black
- Height 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pedestal Pro
- MFR # 72-DSP-3-12-12
- Zoro # G6334170
- Country of Origin Multiple
- Category Gate Operators & Accessories
Dimensions
Height | 72" |
Overall Width | 8 in |
Overall Height | 75 in |
Overall Length | 12 in |
Faceplate Mounting Hole Diameter | 1/4 in |
Manufacturer Warranty Length | 60 day |
Details
Item | Dual Height Truck Pedestal |
For Use With | Access Control Devices, Biometric Readers, Cameras, Card Readers, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems |
Includes | Carriage Bolt Hardware |
Features | Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems |
Color | Black |
Standards | ADA |
Accessory Type | Dual Height Truck Pedestal |
Weight | 55 lb |
Material | Carbon Steel |
Finish | Powder Coated |
Resistance Properties | UV Resistant |
Faceplate Thickness | 1/8 in |
Product Type | Truck Pedestal |
Description
Dual Height Truck Pedestal, Product Type Truck Pedestal, Includes Carriage Bolt Hardware, For Use With Access Control Devices, Biometric Readers, Cameras, Card Readers, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems, Operating Voltage Not Applicable, Overall Length 12 in, Overall Height 75 in, Overall Width 8 in, Outside Diameter Not Applicable, Material Carbon Steel, Finish Powder Coated, Color Black, Weight 55 lb, Standards ADA, Manufacturer Warranty Length 60 day
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Heavy Duty Door Sweep (A8236BK)
- X1 TOOLS R-123 Square O-Ring ID: 1 3/16, CS 3/32, OD 1 3/8 20 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R123x20)
- A LA MAISON CEILINGS Romanesque Wreath 20-in x 20-in 8-Pack Plain White Textured Surface-mount Ceiling Tile, 8PK (R47PW-8)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40, Rod Thread M5 (AF640-069)
- PEDESTAL PRO Outdoor Housing, 16"H, Stainless Steel (MC-SS-16-E)
- PEDESTAL PRO Wet Cement Post, 78"H, 55 lb. (HD-100-IN)
- PEDESTAL PRO Car Height Pedestal, 42"H, White, 17 lb. (42-9C-WHI)
- PEDESTAL PRO Outdoor Housing, 14"H, 8"W, 11 lb. (Portra-CS-8x14-E)
- PEDESTAL PRO Curb Height Pedestal, 36"H, Steel, Black (36-9C)
- PEDESTAL PRO Dual Head Truck Pedestal, 72"H, 45 lb. (72-9C-D)
- MARSH PRODUCTS Vehicle Detector + 24”x54” Direct Burial Loop (870-PKG)
- Pedestal Pro Gate Operators & Accessories