Shop All Gate Operators & Accessories
Pedestal Pro
Dual Height Truck Pedestal, 72"H, 40 lb.
Mfr # 72-9C-DSP
Zoro # G6334207
product price: $377.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$377.99
Free 30-Day Returns
Key Features
- For Use With Access Control Devices, Biometric Readers, Cameras, Card Readers, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems
- Includes Carriage Bolt Hardware
- Features Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
- Color Black
- Height 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pedestal Pro
- MFR # 72-9C-DSP
- Zoro # G6334207
- Country of Origin Multiple
- Category Gate Operators & Accessories
Dimensions
Height | 72" |
Overall Width | 8 in |
Overall Length | 12 in |
Overall Height | 74 in |
Manufacturer Warranty Length | 60 day |
Faceplate Mounting Hole Diameter | 1/4 in |
Faceplate Length | 4 in |
Faceplate Width | 4 in |
Details
Item | Dual Height Truck Pedestal |
For Use With | Access Control Devices, Biometric Readers, Cameras, Card Readers, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems |
Includes | Carriage Bolt Hardware |
Features | Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems |
Color | Black |
Standards | ADA |
Accessory Type | Dual Height Truck Pedestal |
Weight | 40 lb |
Material | Carbon Steel |
Finish | Powder Coated |
Faceplate Thickness | 1/8 in |
Resistance Properties | UV Resistant |
Product Type | Gooseneck Pedestal |
Description
Dual Height Truck Pedestal, Product Type Gooseneck Pedestal, Includes Carriage Bolt Hardware, For Use With Access Control Devices, Biometric Readers, Cameras, Card Readers, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems, Operating Voltage Not Applicable, Overall Length 12 in, Overall Height 74 in, Overall Width 8 in, Outside Diameter Not Applicable, Material Carbon Steel, Finish Powder Coated, Color Black, Weight 40 lb, Standards ADA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIDE-CO 1326 Btm Adj Roller 1.25 Stl Bb 2/Pk, 2Pk (D 1502)
- REV-A-SHELF Rev-A-Shelf - 2-Row Trimmable 55 Slot Knife Block Tray Kitchen Drawer Organizer Insert (4WDKB-1)
- FROST KING Downspout Extension Brown 6Ft (GWS3B)
- EKENA MILLWORK 19 5/8in. W x 19 5/8in. H Riverbank EnduraWall Decorative 3D Wall Panel, Total 32.04 Sq. Ft., 12PK (WP20X20RVGBE-CASE-12)
- PEDESTAL PRO Card Reader Cover, 8"H, 3 lb. (HOOD-CS-08x8)
- PEDESTAL PRO Outdoor Housing, 12"H, 8"W, 10 lb. (Portra-CS-8x12-E)
- PEDESTAL PRO Dual Height Truck Pedestal, 72"H, 55 lb. (72-DSP-3-12-12)
- PEDESTAL PRO Car Height Pedestal, 42"H, White, 17 lb. (42-9C-WHI)
- PEDESTAL PRO Outdoor Housing, 8"H, 16"W, 12 lb. (Lando-CS-16x8-E)
- PEDESTAL PRO Car Height Pedestal, 42"H, Powder Coat (42-9C-BLK)
- PEDESTAL PRO Outdoor Housing, 14"H, 20"W (Lando-SS-20x14-E)
- Pedestal Pro Gate Operators & Accessories