Shop All Gate Operators & Accessories
Pedestal Pro
Dual Height Pedestal, 58"H, Heavy Duty
Mfr # 58-9C-D
Zoro # G6334295
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Access Control Devices, Biometric Readers, Cameras, Card Readers, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems
- Includes Carriage Bolt Hardware
- Features Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
- Standards ADA
- Height 58"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pedestal Pro
- MFR # 58-9C-D
- Zoro # G6334295
- Country of Origin Multiple
- Category Gate Operators & Accessories
Dimensions
Height | 58" |
Overall Width | 8 in |
Overall Height | 58 in |
Overall Length | 12 in |
Faceplate Mounting Hole Diameter | 1/4 in |
Manufacturer Warranty Length | 60 day |
Details
Item | Dual Height Pedestal |
For Use With | Access Control Devices, Biometric Readers, Cameras, Card Readers, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems |
Includes | Carriage Bolt Hardware |
Features | Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems |
Standards | ADA |
Color | Black |
Accessory Type | Dual Height Pedestal |
Finish | Powder Coated |
Weight | 45 lb |
Material | Carbon Steel |
Product Type | Gooseneck Pedestal |
Faceplate Thickness | 1/8 in |
Resistance Properties | UV Resistant |
Description
Dual Height Pedestal, Product Type Gooseneck Pedestal, Includes Carriage Bolt Hardware, For Use With Access Control Devices, Biometric Readers, Cameras, Card Readers, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems, Operating Voltage Not Applicable, Overall Length 12 in, Overall Height 58 in, Overall Width 8 in, Outside Diameter Not Applicable, Material Carbon Steel, Finish Powder Coated, Color Black, Weight 45 lb, Standards ADA, Manufacturer Warranty Length 60 day
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO S773BL17 17' Adhesive Perimeter Gasketing Black (S773BL17)
- RICHELIEU HARDWARE 1 1/4 in to 5 1/16 in (32 mm to 128 mm) Center-to-Center Matte Black Contemporary Drawer Pull (788896900)
- WRS 27" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 26-5 (01-30026-5)
- DETEX Adhesive Door Sign, Unfinished (BE-961-1)
- PEDESTAL PRO Outdoor Housing, 16"H, Stainless Steel (MC-SS-16-E)
- PEDESTAL PRO Outdoor Housing, 10"H, 10"W, 10 lb. (MC-CS-10-E)
- PEDESTAL PRO Card Reader Cover, 8"H, 2 lb. (HOOD-CS-04.5x8)
- PEDESTAL PRO Dual Height SUV Pedestal, 64"H, 45 lb. (64-9C-D)
- PEDESTAL PRO Wet Cement Pedestal, 72"H, 25 lb. (72-9C-IN)
- PEDESTAL PRO Low Profile Pedestal, 42"H, Powder Coat (42-2LP)
- PEDESTAL PRO Wet Cement Pedestal, 64"H, 23 lb. (64-9C-IN)
- Pedestal Pro Gate Operators & Accessories