Shop All Gate Operators & Accessories
Pedestal Pro
Dual Head Truck Pedestal, 64"H, 40 lb.
Mfr # 64-9C-DSP
Zoro # G6334259
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$338.99
Free 30-Day Returns
Key Features
- For Use With Access Control Devices, Biometric Readers, Cameras, Card Readers, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems
- Includes Carriage Bolt Hardware
- Features Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
- Standards ADA
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pedestal Pro
- MFR # 64-9C-DSP
- Zoro # G6334259
- Country of Origin Multiple
- Category Gate Operators & Accessories
Dimensions
Manufacturer Warranty Length | 60 day |
Faceplate Mounting Hole Diameter | 1/4 in |
Overall Width | 8 in |
Overall Length | 12 in |
Overall Height | 64 in |
Details
Item | Dual Head Truck Pedestal |
For Use With | Access Control Devices, Biometric Readers, Cameras, Card Readers, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems |
Includes | Carriage Bolt Hardware |
Features | Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems |
Standards | ADA |
Color | Black |
Weight | 40 lb |
Finish | Powder Coated |
Material | Carbon Steel |
Product Type | Gooseneck Pedestal |
Faceplate Thickness | 1/8 in |
Resistance Properties | UV Resistant |
Description
Dual Head Truck Pedestal, Product Type Gooseneck Pedestal, Includes Carriage Bolt Hardware, For Use With Access Control Devices, Biometric Readers, Cameras, Card Readers, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems, Operating Voltage Not Applicable, Overall Length 12 in, Overall Height 64 in, Overall Width 8 in, Outside Diameter Not Applicable, Material Carbon Steel, Finish Powder Coated, Color Black, Weight 40 lb, Standards ADA, Manufacturer Warranty Length 60 day
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 3/8in Bead Solid Tambour, .375inT, 24inW x 46inL, Paint Grade (012446107PT1)
- SCHLAGE Blank 6-Pin Original Everest C145 Key (35-009-C145)
- DELTANA Wall Mount Concave Flush Bumper, 2-1/2" Diameter Oil Rubbed Bronze (WB250U10B)
- PRIME-LINE Two Piece Adjustable Door Strike, Chrome Plated Single Pack (U 10278)
- PEDESTAL PRO Card Reader Cover, 6"H, 6"W (HOOD-CS-06x6)
- PEDESTAL PRO Gooseneck Pedestal, 72"H, 35 lb. (72-9C-S)
- PEDESTAL PRO Dual Head Pedestal, 42"H, Powder Coat (42-TT)
- PEDESTAL PRO Pedestal Neck Extension, 12"L, Black (12-EXT-2)
- PEDESTAL PRO Mounting Post, 54"H, Powder Coat (HD-DK-STRAIGHT)
- PEDESTAL PRO Outdoor Housing, 10"H, 10"W, 10 lb. (MC-CS-10-E)
- PEDESTAL PRO Gooseneck Pedestal, 64"H, 35 lb. (64-9C-S)
- Pedestal Pro Gate Operators & Accessories