Shop All Gate Operators & Accessories
Pedestal Pro
Dual Head Gooseneck Pedestal, 84"H, 80 lb.
Mfr # 84-DSP-4-12-12
Zoro # G6334155
product price: $903.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$903.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Access Control Devices, Biometric Readers, Cameras, Card Readers, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems
- Includes Carriage Bolt Hardware
- Features Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
- Height 84"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pedestal Pro
- MFR # 84-DSP-4-12-12
- Zoro # G6334155
- Country of Origin Multiple
- Category Gate Operators & Accessories
Dimensions
Height | 84" |
Overall Width | 12 in |
Overall Length | 12 in |
Overall Height | 88 in |
Faceplate Mounting Hole Diameter | 1/4 in |
Manufacturer Warranty Length | 60 day |
Faceplate Width | 8 in |
Faceplate Length | 8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Dual Head Gooseneck Pedestal |
For Use With | Access Control Devices, Biometric Readers, Cameras, Card Readers, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems |
Includes | Carriage Bolt Hardware |
Features | Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems |
Color | Black |
Standards | ADA |
Accessory Type | Dual Head Gooseneck Pedestal |
Finish | Powder Coated |
Weight | 80 lb |
Material | Carbon Steel |
Faceplate Thickness | 1/8 in |
Product Type | Truck Pedestal |
Resistance Properties | UV Resistant |
Description
Dual Head Gooseneck Pedestal, Product Type Truck Pedestal, Includes Carriage Bolt Hardware, For Use With Access Control Devices, Biometric Readers, Cameras, Card Readers, Entry/Exit Buttons, Housings, Intercoms, Keypads, Telephone Entry Systems, Operating Voltage Not Applicable, Overall Length 12 in, Overall Height 88 in, Overall Width 12 in, Outside Diameter Not Applicable, Material Carbon Steel, Finish Powder Coated, Color Black, Weight 80 lb, Standards ADA, Manufacturer Warranty Length 60 day
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCTMATE Access Door, 6 In. W, 6 In. H, Cammed (GRFDC6GA)
- DWELLINGDESIGNS 4 x 1 x 94.5 in. Blackthorne Chair Rail (DW284243)
- USA INDUSTRIALS Buna-N O-Ring, Dash 332, PK50 (ZUSAH70332)
- MSI Sierra Blue Splitface Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 4PK (ZOR-PNL-0068)
- PEDESTAL PRO Outdoor Housing, 16"H, 16"W, 16 lb. (MC-CS-16-E)
- PEDESTAL PRO Touch Plate Bollard, 48"H, 42 lb. (HD-Black-Tower)
- PEDESTAL PRO Mounting Post, 48"H, 45 lb. (HD-DK)
- PEDESTAL PRO Card Reader Cover, 6"H, 6"W (HOOD-CS-06x6)
- PEDESTAL PRO Car Height Pedestal, 42"H, 28 lb. (42-3-12)
- PEDESTAL PRO Low Profile Pedestal, 42"H, Powder Coat (42-2LP)
- PEDESTAL PRO Dual Height Truck Pedestal, 72"H, 55 lb. (72-DSP-3-12-12)
- Pedestal Pro Gate Operators & Accessories