Shop All Gate Operators & Accessories
Pedestal Pro
Card Reader Cover Mounted, 8"H, 6"W
Mfr # HOOD-CS-06x8
Zoro # G6333997
product price: $73.25
/ea
$73.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Card Readers, Entry/Exit Buttons, Intercoms, Keypads
- Features Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
- Color Black
- Standards ADA
- Weight 5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pedestal Pro
- MFR # HOOD-CS-06x8
- Zoro # G6333997
- Country of Origin Multiple
- Category Gate Operators & Accessories
Dimensions
Overall Width | 6 in |
Overall Height | 8 in |
Overall Length | 3 1/2 in |
Manufacturer Warranty Length | 60 day |
Housing Mounting Hole Diameter | 3/10 in |
Details
Item | Card Reader Cover Mounted |
For Use With | Card Readers, Entry/Exit Buttons, Intercoms, Keypads |
Features | Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems |
Color | Black |
Standards | ADA |
Weight | 5 lb |
Finish | Powder Coated |
Material | Carbon Steel |
Product Type | Steel Hood |
Resistance Properties | UV Resistant |
Description
Card Reader Cover Mounted, Product Type Steel Hood, For Use With Card Readers, Entry/Exit Buttons, Intercoms, Keypads, Operating Voltage Not Applicable, Overall Length 3 1/2 in, Overall Height 8 in, Overall Width 6 in, Outside Diameter Not Applicable, Material Carbon Steel, Finish Powder Coated, Color Black, Weight 5 lb, Standards ADA, Manufacturer Warranty Length 60 day, Housing Mounting Hole Diameter 3/10 in, Resistance Properties UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Commercial Door Closer in Aluminum - Size 5 (TC2205-AL)
- SCHLAGE Deadlatch Triple Option (40-251-605)
- NATIONAL HARDWARE LIGHT T-HINGE ZN PLT 5IN (N128-652)
- TIMELINE Skinnies 5.5 in. x 47.5 in. Solid Wood Wall Paneling (953)
- PEDESTAL PRO Card Reader Cover, 14"H, 7 lb. (HOOD-CS-14x14)
- PEDESTAL PRO Outdoor Housing, 14"H, 20"W (Lando-SS-20x14-E)
- PEDESTAL PRO Outdoor Housing, 16"H, Stainless Steel (MC-SS-16-E)
- PEDESTAL PRO Outdoor Housing, 8"H, Stainless Steel (Lando-SS-10x8-E)
- PEDESTAL PRO Outdoor Housing, 8"H, 14"W, 12 lb. (Lando-CS-14x8-E)
- PEDESTAL PRO Pedestal Neck Extension, 12"L, Black (12-EXT-2)
- PEDESTAL PRO Gooseneck Pedestal, 84"H, 70 lb. (84-4-12)
- Pedestal Pro Gate Operators & Accessories