Shop All Gate Operators & Accessories
Pedestal Pro
Card Reader Cover, 6"H, 6"W
Mfr # HOOD-CS-06x6
Zoro # G6334006
product price: $82.89
/ea
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Card Readers, Entry/Exit Buttons, Intercoms, Keypads
- Features Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
- Standards ADA
- Color Black
- Accessory Type Card Reader Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pedestal Pro
- MFR # HOOD-CS-06x6
- Zoro # G6334006
- UPC # 855614007514
- Country of Origin Multiple
- Category Gate Operators & Accessories
Dimensions
Overall Height | 6 in |
Overall Length | 3 1/2 in |
Overall Width | 6 in |
Housing Mounting Hole Diameter | 3/10 in |
Manufacturer Warranty Length | 60 day |
Details
Item | Card Reader Cover |
For Use With | Card Readers, Entry/Exit Buttons, Intercoms, Keypads |
Features | Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems |
Standards | ADA |
Color | Black |
Accessory Type | Card Reader Cover |
Finish | Powder Coated |
Weight | 4 lb |
Material | Carbon Steel |
Resistance Properties | UV Resistant |
Product Type | Steel Hood |
Description
Card Reader Cover, Product Type Steel Hood, For Use With Card Readers, Entry/Exit Buttons, Intercoms, Keypads, Operating Voltage Not Applicable, Overall Length 3 1/2 in, Overall Height 6 in, Overall Width 6 in, Outside Diameter Not Applicable, Material Carbon Steel, Finish Powder Coated, Color Black, Weight 4 lb, Standards ADA, Manufacturer Warranty Length 60 day, Housing Mounting Hole Diameter 3/10 in, Resistance Properties UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Slide Drawer Side Mt 12In Chrm (8400P12)
- RICHARDS-WILCOX RIGID, STRAIGHT, PENDANT ASSEMBLY (2035.00317)
- TRIM-LOK Edge Trim, Alum Clip, 0.3 In W, 250 Ft (100B3X1/8-250)
- JEFFREY ALEXANDER 1-3/8" Diameter Distressed Antique Brass Belcastel 1 Cabinet Knob (MO6303ABM-D)
- PEDESTAL PRO Dual Head Gooseneck Pedestal, 84"H, 80 lb. (84-DSP-4-12-12)
- PEDESTAL PRO Card Reader Cover, 8"H, 2 lb. (HOOD-CS-04.5x8)
- PEDESTAL PRO Sturdy Bolts, with Nut, Washer (L-Bolt Kit)
- PEDESTAL PRO Buffer Plate, Black, 1 lb. (CS-ABP-0106)
- PEDESTAL PRO Car Height Pedestal, 42"H, 28 lb. (42-3-12)
- PEDESTAL PRO Gooseneck Pedestal, 58"H, 35 lb. (58-9C-S)
- LINEAR 50ft Vehicle Sensor Wired Exit Wand (FM139)
- Pedestal Pro Gate Operators & Accessories