Shop All Gate Operators & Accessories
Pedestal Pro
Card Reader Cover, 14"H, 7 lb.
Mfr # HOOD-CS-14x14
Zoro # G6333945
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Card Readers, Entry/Exit Buttons, Intercoms, Keypads
- Features Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
- Height 14"
- Standards ADA
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pedestal Pro
- MFR # HOOD-CS-14x14
- Zoro # G6333945
- Country of Origin Multiple
- Category Gate Operators & Accessories
Dimensions
Height | 14" |
Width | 14" |
Overall Height | 14 in |
Overall Length | 3 1/2 in |
Overall Width | 14 in |
Manufacturer Warranty Length | 60 day |
Housing Mounting Hole Diameter | 3/10 in |
Details
Item | Card Reader Cover |
For Use With | Card Readers, Entry/Exit Buttons, Intercoms, Keypads |
Features | Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems |
Standards | ADA |
Color | Black |
Weight | 10 lb |
Material | Carbon Steel |
Finish | Powder Coated |
Resistance Properties | UV Resistant |
Product Type | Steel Hood |
Description
Card Reader Cover, Product Type Steel Hood, For Use With Card Readers, Entry/Exit Buttons, Intercoms, Keypads, Operating Voltage Not Applicable, Overall Length 3 1/2 in, Overall Height 14 in, Overall Width 14 in, Outside Diameter Not Applicable, Material Carbon Steel, Finish Powder Coated, Color Black, Weight 10 lb, Standards ADA, Manufacturer Warranty Length 60 day, Housing Mounting Hole Diameter 3/10 in, Resistance Properties UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spiral Wound Metal Gasket, 3 in., 11/64 in (304-346-0300)
- ABUS Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless Steel Body, 3/4 in W (24IB/70 KD)
- PRIMELINE TOOLS Sliding Window Nite Lock Pin, 1-5/16 in., Aluminum Finish (5 Pack) (MP4071)
- GARLOCK Gasket, Size 1 In, Bevel Seat, BUNA, Inside Dia.: 0.900" (40BSF-100)
- PEDESTAL PRO Curb Height Pedestal, 36"H, Steel, Black (36-9C)
- PEDESTAL PRO Gooseneck Pedestal, 84"H, 70 lb. (84-4-12)
- PEDESTAL PRO Outdoor Housing, 12"H, 12"W, 12 lb. (MC-CS-12-E)
- PEDESTAL PRO Card Reader Cover, 10"H, 3 lb. (HOOD-CS-08x10)
- PEDESTAL PRO Wet Cement Post, 82"H, 55 lb. (HD-DK-IN)
- PEDESTAL PRO Gooseneck Pedestal, 64"H, 35 lb. (64-9C-S)
- PEDESTAL PRO Car Height Pedestal, 42"H, Yellow, 17 lb. (42-9C-YEL)
- Pedestal Pro Gate Operators & Accessories