Shop All Gate Operators & Accessories
Pedestal Pro
Card Reader Cover, 12"H, 5 lb.
Mfr # HOOD-CS-12x12
Zoro # G6333951
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Card Readers, Entry/Exit Buttons, Intercoms, Keypads
- Features Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
- Standards ADA
- Width 12"
- Height 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pedestal Pro
- MFR # HOOD-CS-12x12
- Zoro # G6333951
- Country of Origin Multiple
- Category Gate Operators & Accessories
Dimensions
Width | 12" |
Height | 12" |
Overall Width | 12 in |
Overall Height | 12 in |
Overall Length | 3 1/2 in |
Manufacturer Warranty Length | 60 day |
Housing Mounting Hole Diameter | 3/10 in |
Details
Item | Card Reader Cover |
For Use With | Card Readers, Entry/Exit Buttons, Intercoms, Keypads |
Features | Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems |
Standards | ADA |
Color | Black |
Finish | Powder Coated |
Material | Carbon Steel |
Weight | 9 lb |
Resistance Properties | UV Resistant |
Product Type | Steel Hood |
Description
Card Reader Cover, Product Type Steel Hood, For Use With Card Readers, Entry/Exit Buttons, Intercoms, Keypads, Operating Voltage Not Applicable, Overall Length 3 1/2 in, Overall Height 12 in, Overall Width 12 in, Outside Diameter Not Applicable, Material Carbon Steel, Finish Powder Coated, Color Black, Weight 9 lb, Standards ADA, Manufacturer Warranty Length 60 day, Housing Mounting Hole Diameter 3/10 in, Resistance Properties UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX TIMBERLINE Timberline Drawer Lock, 180degree Cam (CB-189)
- PRIME-LINE Storm Door Bottom Sweep Seal, Gray Vinyl, 37 in. Length, V-Shape Delta Single Pack (T 8681)
- EMTEK French Antique Brass Knobs 86277US7 (86277US7)
- SIMPLEX Mechanical Lock, Satin Chrome, 5 Button (9662C2226D41)
- PEDESTAL PRO Card Reader Cover, 6"H, 2 lb. (HOOD-CS-04.5x6)
- PEDESTAL PRO Entry Pedestal, 48"H, Stainless Steel (ADA-SS-TWR-47X4X4)
- PEDESTAL PRO Low Profile Pedestal, 42"H, Powder Coat (42-2LP)
- PEDESTAL PRO Outdoor Housing, 10"H, 8"W, 9 lb. (Portra-CS-8x10-E)
- PEDESTAL PRO Outdoor Housing, 8"H, 12"W, 10 lb. (Lando-CS-12x8-E)
- PEDESTAL PRO Outdoor Housing, 14"H, 14"W, 14 lb. (MC-CS-14-E)
- MIGHTY MULE Swing Gate Kit, Battery, 300lb MAX (MM271)
- Pedestal Pro Gate Operators & Accessories