Shop All Gate Operators & Accessories
Pedestal Pro
Card Reader Cover, 10"H, 4 lb.
Mfr # HOOD-CS-10x10
Zoro # G6333960
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Card Readers, Entry/Exit Buttons, Intercoms, Keypads
- Features Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
- Color Black
- Standards ADA
- Weight 8 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pedestal Pro
- MFR # HOOD-CS-10x10
- Zoro # G6333960
- Country of Origin Multiple
- Category Gate Operators & Accessories
Dimensions
Overall Width | 10 in |
Overall Height | 10 in |
Overall Length | 3 1/2 in |
Housing Mounting Hole Diameter | 3/10 in |
Manufacturer Warranty Length | 60 day |
Details
Item | Card Reader Cover |
For Use With | Card Readers, Entry/Exit Buttons, Intercoms, Keypads |
Features | Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems |
Color | Black |
Standards | ADA |
Weight | 8 lb |
Finish | Powder Coated |
Material | Carbon Steel |
Product Type | Steel Hood |
Resistance Properties | UV Resistant |
Description
Card Reader Cover, Product Type Steel Hood, For Use With Card Readers, Entry/Exit Buttons, Intercoms, Keypads, Operating Voltage Not Applicable, Overall Length 3 1/2 in, Overall Height 10 in, Overall Width 10 in, Outside Diameter Not Applicable, Material Carbon Steel, Finish Powder Coated, Color Black, Weight 8 lb, Standards ADA, Manufacturer Warranty Length 60 day, Housing Mounting Hole Diameter 3/10 in, Resistance Properties UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stock Lanyard, Blue, 10 PK (25DU63)
- BEA Mount Jamb Box (10BOXJAMBFM)
- YALE NEXTOUCH Electronic Keyless Lock, Touch Screen (AU-NTB622-N626)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 175 (52402F)
- PEDESTAL PRO Dual Head Pedestal, 42"H, Powder Coat (42-TT)
- PEDESTAL PRO Outdoor Housing, 8"H, 16"W, 12 lb. (Lando-CS-16x8-E)
- PEDESTAL PRO Wet Cement Pedestal, 64"H, 23 lb. (64-9C-IN)
- PEDESTAL PRO Buffer Plate, 5" x 5" x 1" size, black (CS-ABP-0505)
- PEDESTAL PRO Dual Head SUV Pedestal, 58"H, 40 lb. (58-9C-DSP)
- PEDESTAL PRO Outdoor Housing, 16"H, 16"W, 16 lb. (MC-CS-16-E)
- PEDESTAL PRO Dual Height SUV Pedestal, 64"H, 45 lb. (64-9C-D)
- Pedestal Pro Gate Operators & Accessories