Shop All Gate Operators & Accessories
Pedestal Pro
Card Reader Cover, 10"H, 3 lb.
Mfr # HOOD-CS-08x10
Zoro # G6333988
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Card Readers, Entry/Exit Buttons, Intercoms, Keypads
- Features Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
- Color Black
- Standards ADA
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pedestal Pro
- MFR # HOOD-CS-08x10
- Zoro # G6333988
- Country of Origin Multiple
- Category Gate Operators & Accessories
Dimensions
Housing Mounting Hole Diameter | 3/10 in |
Overall Height | 10 in |
Overall Length | 3 1/2 in |
Overall Width | 8 in |
Manufacturer Warranty Length | 60 day |
Details
Item | Card Reader Cover |
For Use With | Card Readers, Entry/Exit Buttons, Intercoms, Keypads |
Features | Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems |
Color | Black |
Standards | ADA |
Finish | Powder Coated |
Product Type | Steel Hood |
Weight | 7 lb |
Resistance Properties | UV Resistant |
Material | Carbon Steel |
Description
Card Reader Cover, Product Type Steel Hood, For Use With Card Readers, Entry/Exit Buttons, Intercoms, Keypads, Operating Voltage Not Applicable, Overall Length 3 1/2 in, Overall Height 10 in, Overall Width 8 in, Outside Diameter Not Applicable, Material Carbon Steel, Finish Powder Coated, Color Black, Weight 7 lb, Standards ADA, Manufacturer Warranty Length 60 day, Housing Mounting Hole Diameter 3/10 in, Resistance Properties UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO 1-1/8" W x 5" H Aluminum Pivot Hinge (IP-10-LH-AL)
- KNAPE & VOGT Slide Drawer Side Mt 22In Zinc (1300P ZC 22)
- STRYBUC Dual Arm Casement Operator (36-174)
- RUSTICWARE Dbl Knuckle Cabinet Pull Nickel 6"CTC (973SN)
- PEDESTAL PRO Outdoor Housing, 8"H, 10"W, Powder Coated (Lando-CS-10x8-E)
- PEDESTAL PRO Mounting Fastener, Bolt, Nut, Washer (Stud-Anchor Kit)
- PEDESTAL PRO Dual Head Truck Pedestal, 64"H, 40 lb. (64-9C-DSP)
- PEDESTAL PRO Gooseneck Pedestal, 72"H, 35 lb. (72-9C-S)
- PEDESTAL PRO Mounting Post, 54"H, Aluminum (HD-DK-ALUM-BLK)
- PEDESTAL PRO Outdoor Housing, 8"H, Stainless Steel (Lando-SS-10x8-E)
- MIGHTY MULE GATE OPENER PIN LOCK (FM133)
- Pedestal Pro Gate Operators & Accessories