Shop All Gate Operators & Accessories
Pedestal Pro
Buffer Plate, Black, 5 lb.
Mfr # CS-ABP-1212
Zoro # G6334128
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Card Readers
- Features Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
- Accessory Type Buffer Plate
- Weight 6 lb
- Overall Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pedestal Pro
- MFR # CS-ABP-1212
- Zoro # G6334128
- Country of Origin Multiple
- Category Gate Operators & Accessories
Dimensions
Overall Height | 12 in |
Overall Width | 12 in |
Manufacturer Warranty Length | 60 day |
Details
Item | Buffer Plate |
For Use With | Card Readers |
Features | Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems |
Accessory Type | Buffer Plate |
Weight | 6 lb |
Material | HDPE |
Product Type | RFID Buffer Plate |
Description
Buffer Plate, Product Type RFID Buffer Plate, For Use With Card Readers, Overall Height 12 in, Overall Width 12 in, Material HDPE, Weight 6 lb, Manufacturer Warranty Length 60 day
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREY 3 1/4" Colonial Handle, Antique Copper (21007)
- NATIONAL GUARD Half-Saddle Threshold, Fluted Top, 3 ft. L (325-36)
- DELTANA Square Heavy Duty Flush Pull Satin Nickel 2-3/4" (FPS234U15)
- FALCON Bright Brass Privacy W301D605 (W301D605)
- PEDESTAL PRO Outdoor Housing, 8"H, 16"W, 12 lb. (Lando-CS-16x8-E)
- PEDESTAL PRO Outdoor Housing, 12"H, 12"W, 12 lb. (MC-CS-12-E)
- PEDESTAL PRO Sturdy Bolts, with Nut, Washer (L-Bolt Kit)
- PEDESTAL PRO Outdoor Housing, 8"H, 8"W (MC-CS-08-E)
- PEDESTAL PRO Dual Height SUV Pedestal, 64"H, 45 lb. (64-9C-D)
- PEDESTAL PRO Mounting Post, 45"H, 45 lb. (HD-100)
- BFT Transmitter, Two Channel, For Gate (D111904)
- Pedestal Pro Gate Operators & Accessories