Shop All Gate Operators & Accessories
Pedestal Pro
Buffer Plate, Black, 1 lb.
Mfr # CS-ABP-0106
Zoro # G6334146
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Card Readers
- Features Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
- Accessory Type Buffer Plate
- Overall Height 6 in
- Manufacturer Warranty Length 60 day
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pedestal Pro
- MFR # CS-ABP-0106
- Zoro # G6334146
- Country of Origin Multiple
- Category Gate Operators & Accessories
Dimensions
Overall Height | 6 in |
Manufacturer Warranty Length | 60 day |
Overall Width | 1 in |
Details
Item | Buffer Plate |
For Use With | Card Readers |
Features | Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems |
Accessory Type | Buffer Plate |
Product Type | Mullion RFID Buffer Plate |
Weight | 1 lb |
Material | HDPE |
Description
Buffer Plate, Product Type Mullion RFID Buffer Plate, For Use With Card Readers, Overall Height 6 in, Overall Width 1 in, Material HDPE, Weight 1 lb, Manufacturer Warranty Length 60 day
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN 6-1/8" Twist Bail Cabinet Pull with 4-1/2" Center to Center Matte Black Finish (CHP1700BK)
- ABUS Combination Padlock, Front, Black/Silver (78/50)
- COMMAND Outdoor Medium Slate Terrace Hook, PK2 (17086S-AWES)
- FALCON Satin Chrome Privacy W301Q626 (W301Q626)
- PEDESTAL PRO Low Profile Pedestal, 42"H, Powder Coat (42-2LP)
- PEDESTAL PRO Outdoor Housing, 12"H, 12"W, 12 lb. (MC-CS-12-E)
- PEDESTAL PRO Dual Height Truck Pedestal, 72"H, 40 lb. (72-9C-DSP)
- PEDESTAL PRO Mounting Post, 54"H, Aluminum (HD-DK-ALUM-BLK)
- PEDESTAL PRO Card Reader Cover Mounted, 8"H, 6"W (HOOD-CS-06x8)
- PEDESTAL PRO Outdoor Housing, 8"H, Stainless Steel (Lando-SS-10x8-E)
- LINEAR 50ft Vehicle Sensor Wired Exit Wand (FM139)
- Pedestal Pro Gate Operators & Accessories