Shop All Gate Operators & Accessories
Pedestal Pro
Buffer Plate, 5" x 5" x 1" size, black
Mfr # CS-ABP-0505
Zoro # G6334137
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Card Readers
- Features Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
- Accessory Type Buffer Plate
- Overall Height 5 in
- Overall Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pedestal Pro
- MFR # CS-ABP-0505
- Zoro # G6334137
- Country of Origin Multiple
- Category Gate Operators & Accessories
Dimensions
Overall Height | 5 in |
Overall Width | 5 in |
Manufacturer Warranty Length | 60 day |
Details
Item | Buffer Plate |
For Use With | Card Readers |
Features | Cameras, Card Readers, Compatible with Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems |
Accessory Type | Buffer Plate |
Weight | 2 lb |
Material | HDPE |
Product Type | Dual-Gang RFID Buffer Plate |
Description
Buffer Plate, Product Type Dual-Gang RFID Buffer Plate, For Use With Card Readers, Overall Height 5 in, Overall Width 5 in, Material HDPE, Weight 2 lb, Manufacturer Warranty Length 60 day
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Passage Lever, Polished Brass (CD101 3)
- ABUS Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle (26/70 KD)
- J.W. WINCO JW Winco WN9100 10TWP5N Leveling Feet (10TWP5N)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 010, PK100 (ZUSAHSQ70010)
- PEDESTAL PRO Outdoor Housing, 12"H, 12"W, 12 lb. (MC-CS-12-E)
- PEDESTAL PRO Mounting Post, 54"H, Powder Coat (HD-DK-STRAIGHT)
- PEDESTAL PRO Outdoor Housing, 8"H, 10"W, Powder Coated (Lando-CS-10x8-E)
- PEDESTAL PRO Outdoor Housing, 8"H, 12"W, 10 lb. (Lando-CS-12x8-E)
- PEDESTAL PRO Wet Cement Pedestal, 64"H, 23 lb. (64-9C-IN)
- PEDESTAL PRO Dual Height Truck Pedestal, 72"H, 55 lb. (72-DSP-3-12-12)
- LINEAR Universal Receiver/Garage Door Receiver (RB709U-NB)
- Pedestal Pro Gate Operators & Accessories