Shop All Low Voltage Thermostats
This Product is Discontinued
Peco
Wireless Thermostat, 2 H 2 C, Hardwired/Battery, 24VAC (Discontinued)
Mfr # TW205-001
Zoro # G3302415
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 24V AC
- Stages Heat 2
- Mounting Type Horizontal
- Color White
- Control Range 50 Degrees to 90 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peco
- MFR # TW205-001
- Zoro # G3302415
- UPC # 879978000837
- Country of Origin China
- Category Low Voltage Thermostats
Dimensions
Height | 4 19/32 in |
Width | 6 in |
Depth | 1 7/32 in |
Display Size | 2.4 sq in |
Description
Wireless Thermostat, Dehumidification Control No, LCD Backlit, Dual Transformer Compatible No, Humidification Control No, Key Pad Lockout Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.