Shop All Building Automation Controls
Peco
Trane Compatible Zone Sensors
Mfr # SP155-065
Zoro # G0282200
original price:
$40.59
14% off
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Energy Management and Equipment Diagnostic Functions to a Trane(TM) Centralized Controller
- Minimum Sensing Temperature 50 Degrees F
- Maximum Sensing Temperature 85 Degrees F
- For Use With Building Automation Systems Building Automation System Compatible
- Loop Resistance 10k ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peco
- MFR # SP155-065
- Zoro # G0282200
- UPC # 879978000646
- Country of Origin China
- Category Building Automation Controls
Dimensions
Details
Item | Temperature Sensor |
Features | Energy Management and Equipment Diagnostic Functions to a Trane(TM) Centralized Controller |
Minimum Sensing Temperature | 50 Degrees F |
Maximum Sensing Temperature | 85 Degrees F |
For Use With Building Automation Systems | Building Automation System Compatible |
Loop Resistance | 10k ohm |
Housing Material | Vinyl |
Housing Color | Gray |
Sensing Element Type | Thermistor |
Series | SG155 |
Display Type | Analog |
Temperature Accuracy | +/-1.00 Degrees F |
Electrical Connection Type | Hardwired |
Standards | CE Certified, cULus Listed |
Measurement Type | Single |
Description
Temperature Sensor, Display Type Analog, Sensing Element Type Thermistor, Mounting Location Wall Mount, Output Not Applicable, Housing Material Vinyl, Housing Color Gray, Probe Length Not Applicable, Temperature Accuracy +/-1.00 Degrees F, Electrical Connection Type Hardwired, Maximum Sensing Temperature 85 Degrees F, Minimum Sensing Temperature 50 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Compatible Building Automation Protocols Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Gas Valve, NG/LP, Hot Surface, 24, Fast Opening, 1/2 in Inlet Size (36G22-254)
- AIR HANDLER 40"x40 ft. Paint Collector Filter Roll, Paper (6B834)
- POWERZONE Fan Mini Black 4 Inch 1 Speed (CZHV4RSB-BK)
- EXTRACT-ALL Hepa Filter, 10 In. W, 9 In. H (RF-981-5)
- PECO PECO Trane Compatible Zone Sensor SDP155-009 Digital Display, Temp Adj, On, Cancel, Fan(H, M, L, O)Comm Jac (69562)
- PECO PECO Trane Compatible Zone Sensor SP155-017 (69308)
- PECO Trane Compatible Zone Sensors (SP155-011)
- PECO Trane Compatible Zone Sensors (SP155-009)
- PECO Trane Compatible Zone Sensors (SP155-026)
- PECO Trane Compatible Zone Sensors (SP155-027)
- SIEMENS Room Temperature Sensor, RJ11, Commercial (QAA2220.EWSN)
- Peco Building Automation Controls