Shop All Building Automation Controls
Peco
Trane Compatible Zone Sensors
Mfr # SP155-027
Zoro # G0282112
original price:
$43.90
12% off
new price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Energy Management and Equipment Diagnostic Functions to a Trane(TM) Centralized Controller
- Measurement Type Single
- Housing Material Vinyl
- Sensing Element Type Thermistor
- Temperature Accuracy +/-1.00 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peco
- MFR # SP155-027
- Zoro # G0282112
- UPC # 879978000615
- Country of Origin China
- Category Building Automation Controls
Dimensions
Details
Item | Temperature Sensor |
Features | Energy Management and Equipment Diagnostic Functions to a Trane(TM) Centralized Controller |
Measurement Type | Single |
Housing Material | Vinyl |
Sensing Element Type | Thermistor |
Temperature Accuracy | +/-1.00 Degrees F |
For Use With Building Automation Systems | Building Automation System Compatible |
Maximum Sensing Temperature | 85 Degrees F |
Minimum Sensing Temperature | 50 Degrees F |
Electrical Connection Type | Hardwired |
Housing Color | Gray |
Loop Resistance | 10k ohm |
Standards | CE Certified, cULus Listed |
Display Type | Digital |
Series | SG155 |
Description
Temperature Sensor, Display Type Digital, Sensing Element Type Thermistor, Mounting Location Wall Mount, Output Not Applicable, Housing Material Vinyl, Housing Color Gray, Probe Length Not Applicable, Temperature Accuracy +/-1.00 Degrees F, Electrical Connection Type Hardwired, Maximum Sensing Temperature 85 Degrees F, Minimum Sensing Temperature 50 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Compatible Building Automation Protocols Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Contactor, 2Pole40Amp 24V (HN52KD020)
- SLP SLP SLP45 45 deg Elbow Elbow Venting Component for Gas Fireplaces (SLP45)
- SCHNEIDER ELECTRIC Actuator, w/out Aux Switch, On/Off (AG14T020)
- SELKIRK 4 in. D X 12 in. L Aluminum Round Gas Vent Pipe (184012)
- PECO PECO Trane Compatible Zone Sensor SDP155-009 Digital Display, Temp Adj, On, Cancel, Fan(H, M, L, O)Comm Jac (69562)
- PECO Trane Compatible Zone Sensors (SP155-011)
- PECO Trane Compatible Zone Sensors (SP155-065)
- PECO Trane Compatible Zone Sensors (SP155-026)
- PECO PECO Trane Compatible Zone Sensor SP155-017 (69308)
- PECO Trane Compatible Zone Sensors (SP155-009)
- KMC CONTROLS Controller, BACnet, Fan Coil Units (BAC-4001CW0001)
- Peco Controls