Shop All Building Automation Controls
Peco
Trane Compatible Zone Sensors
Mfr # SP155-026
Zoro # G0282261
original price:
$38.29
8% off
new price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Energy Management and Equipment Diagnostic Functions to a Trane(TM) Centralized Controller
- Minimum Sensing Temperature 50 Degrees F
- Housing Material Vinyl
- For Use With Building Automation Systems Building Automation System Compatible
- Sensing Element Type Thermistor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peco
- MFR # SP155-026
- Zoro # G0282261
- UPC # 879978000608
- Country of Origin China
- Category Building Automation Controls
Dimensions
Details
Item | Temperature Sensor |
Features | Energy Management and Equipment Diagnostic Functions to a Trane(TM) Centralized Controller |
Minimum Sensing Temperature | 50 Degrees F |
Housing Material | Vinyl |
For Use With Building Automation Systems | Building Automation System Compatible |
Sensing Element Type | Thermistor |
Temperature Accuracy | +/-1.00 Degrees F |
Series | SG155 |
Display Type | Digital |
Measurement Type | Single |
Standards | CE Certified, cULus Listed |
Loop Resistance | 10k ohm |
Maximum Sensing Temperature | 85 Degrees F |
Electrical Connection Type | Hardwired |
Housing Color | Gray |
Description
Temperature Sensor, Display Type Digital, Sensing Element Type Thermistor, Mounting Location Wall Mount, Output Not Applicable, Housing Material Vinyl, Housing Color Gray, Probe Length Not Applicable, Temperature Accuracy +/-1.00 Degrees F, Electrical Connection Type Hardwired, Maximum Sensing Temperature 85 Degrees F, Minimum Sensing Temperature 50 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Compatible Building Automation Protocols Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER Filter Kit for XPOWER 400 Series Air Movers (400FK)
- GOODMAN B1388803 Latch-1/4 Turn (B1388803)
- MARS Air Curtain, Low Profile, 36 In (LPV236-1UA-OB)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, B306, 48S17D2058, 1/2HP, 1800RPM, 115V, 1PH, 48Y FR, DP (B306)
- PECO PECO Trane Compatible Zone Sensor SP155-017 (69308)
- PECO Trane Compatible Zone Sensors (SP155-027)
- PECO PECO Trane Compatible Zone Sensor SDP155-009 Digital Display, Temp Adj, On, Cancel, Fan(H, M, L, O)Comm Jac (69562)
- PECO Trane Compatible Zone Sensors (SP155-065)
- PECO Trane Compatible Zone Sensors (SP155-009)
- PECO Trane Compatible Zone Sensors (SP155-011)
- SIEMENS Temperature Sensor, Type 2 Thermistor (QAA2230.EWNN)
- Peco Building Automation Controls