Shop All Building Automation Controls
Peco
Trane Compatible Zone Sensors
Mfr # SP155-009
Zoro # G0281981
original price:
$46.15
14% off
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Energy Management and Equipment Diagnostic Functions to a Trane(TM) Centralized Controller
- Series SG155
- Loop Resistance 10k ohm
- Housing Color Gray
- Display Type Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peco
- MFR # SP155-009
- Zoro # G0281981
- UPC # 879978000561
- Country of Origin China
- Category Building Automation Controls
Dimensions
Details
Item | Temperature Sensor |
Features | Energy Management and Equipment Diagnostic Functions to a Trane(TM) Centralized Controller |
Series | SG155 |
Loop Resistance | 10k ohm |
Housing Color | Gray |
Display Type | Digital |
For Use With Building Automation Systems | Building Automation System Compatible |
Standards | CE Certified, cULus Listed |
Housing Material | Vinyl |
Temperature Accuracy | +/-1.00 Degrees F |
Sensing Element Type | Thermistor |
Electrical Connection Type | Hardwired |
Measurement Type | Single |
Maximum Sensing Temperature | 85 Degrees F |
Minimum Sensing Temperature | 50 Degrees F |
Description
Temperature Sensor, Display Type Digital, Sensing Element Type Thermistor, Mounting Location Wall Mount, Output Not Applicable, Housing Material Vinyl, Housing Color Gray, Probe Length Not Applicable, Temperature Accuracy +/-1.00 Degrees F, Electrical Connection Type Hardwired, Maximum Sensing Temperature 85 Degrees F, Minimum Sensing Temperature 50 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Compatible Building Automation Protocols Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Heat Exchanger, 100 Plate, 0.0704 Gal/Chnl (BP422-100-LCA)
- POWERZONE PowerZone Heater Wall Mount 750/1500W (QGW15-602)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 24"x 24"x 1", MERV 8 (102-741-010)
- WHITE-RODGERS 1F80-0261 24V/Millivolt Single (1F80-0261)
- PECO PECO Trane Compatible Zone Sensor SP155-017 (69308)
- PECO Trane Compatible Zone Sensors (SP155-065)
- PECO Trane Compatible Zone Sensors (SP155-026)
- PECO Trane Compatible Zone Sensors (SP155-027)
- PECO Trane Compatible Zone Sensors (SP155-011)
- PECO PECO Trane Compatible Zone Sensor SDP155-009 Digital Display, Temp Adj, On, Cancel, Fan(H, M, L, O)Comm Jac (69562)
- SIEMENS Temperature/Humidity Sensor, OLED (QFA3212.FWSN)
- Peco Controls