Shop All Low Voltage Thermostats
Peco
Thermostat TB155-015 Auto Changeover, Heat/Cool, No Switch, 24-277VAC
Mfr # 65623
Zoro # G605987840
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peco
- MFR # 65623
- Zoro # G605987840
- UPC # 879978001322
- Country of Origin China
- Category Low Voltage Thermostats
Description
Peco the ta155 auto changeover thermostat is designed for use in hvac systems including two or four-pipe fan coil applications or other installations requiring manual switching between heating and cooling. Solid state accuracy offers comfort and efficiency while contemporary styling complements room decor. advanced self-configuring circuitry allows the t155 electronic thermostat to be applied directly to input voltages from 24 to 277 vac , 50 or 60hz. T h e r m o s t at outputs are suitable for connection to relays, valves and similar pilot duty loads. The system and fan switches will handle inductive and resistive loads. standard models are available as a heating/cooling thermostat only or with integral switches for heat-off-cool and fan speed selection. The standard t155 is user configurable for either unit or remote thermistor sensing. Fan operation, which is dependent on external connections, can be used for either continuous operation or cycled operation with the use of a load handling relay. features: thermostat switches from heat to cool with a 4f dead-band 1 heat / 1 cool ratings: 10 va at 24 vac, 20 va at 120-277 vac temperature range: 50 to 90f / 10 to 32c solid state precision and dependability up to three speed fan switching available operates at 50 or 60 hz auto changeover
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Poly Filter, Disposabl, C and I, 20"x24"x2" (286-200-240)
- ACCUMULAIR Pleated Air Filter, 14" x 25" x 2", 6 Pack (FA14X25X2_6)
- GLOBAL EQUIPMENT 24" Washdown Rated Stainless Steel Pedestal Fan, 7200 CFM, 1/4 HP (HVP-24SS)
- ALL-FILTERS 10 in. x 30 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (10301.11 12PK)
- PECO Programmable Thermostat, 7, 5-2, 5-1-1 Programs, 3 H 2 C, Wall Mount, Hardwired/Battery, 24VAC (T12532-001)
- PECO Programmable Thermostat, 7 Programs, 3 H 2 C, Hardwired/Battery, 24VAC (T4932SCH-001)
- PECO Low Voltage Thermostat, 7, 5-2, 5-1-1 Programs, 3 H 2 C, Hardwired/Battery/Power Stealing, 24VAC (T8532-IAQ)
- PECO PERFORMANCE PRO MULTI-FAN, 2 H Battery, 24VAC (T8532-002)
- PECO Low Voltage Thermostat, 7, 5-2, 5-1-1 Programs, 3 H 2 C, Hardwired/Battery/Power Stealing, 24VAC (T8532-001)
- PECO Thermostat, 2 H Battery (T4522-001)
- WHITE-RODGERS 1F82-261 24V Multi-Stage Heat (1F82-261)
- Peco Low Voltage Thermostats