Shop All Control Parts
Peco
Thermostat On/Off, 24-277V, 3 SPD, Vertical
Mfr # TA155-017
Zoro # G5560077
original price:
$131.99
9% off
new price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Universal
- Fits Brand Multiple
- Standards CE, UL
- Voltage 24 to 277 V AC
- Application Electric Heating and Cooling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peco
- MFR # TA155-017
- Zoro # G5560077
- Country of Origin China
- Category Control Parts
Details
For Use With | Universal |
Fits Brand | Multiple |
Item | Thermostat On/Off, 24-277V, 3 SPD, Vertical |
Standards | CE, UL |
Voltage | 24 to 277 V AC |
Application | Electric Heating and Cooling |
Compatible System Type | HVAC System |
Operating Temperature Range | +50 to +90 Degrees F (+10 to +32 Degrees C) |
Frequency | 1 Hz |
Electrical Connection Type | Terminal, Wired |
Description
Thermostat On/Off, 24-277V, 3 SPD, Vertical, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI Manual Reset Limit, 80-100KW, 5100 (58604002)
- ALL-FILTERS 14X25X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (14251.11 6pk+)
- PARKER Filter/Dryer, 1/2 In (LLD - 164S)
- MASTER Multi Bracket (22-504-0002)
- PECO PECO Trane Compatible Zone Sensor SP155-009 Heat-Off-Cool Switch, On-Auto Fan Control, Temp Adjust (69306)
- PECO PECO Trane Compatible Zone Sensors SP155-026 (69310)
- HAKKO Control Card (B2972)
- SUPCO Contactor, 40A, 24V, 3 Pole (DP40243)
- CRES COR Thermostat (0848062K)
- FENWAL 24V, 15SEC PP IGNITION MODULE (35-665913-119)
- SUPCO Fan Cycle Switch, 200 psi OP, 365 psi CL (SFC200365)
- Peco Control Parts