Shop All VAV Controls
Peco
Thermostat, Electronic
Mfr # TA167-006
Zoro # G0713675
product price: $79.55
/ea
Free Shipping & Returns
$79.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 24V AC
- Output Signal 0 to 10V AC
- Outputs 1 Proportional
- Enclosure Type Plastic
- Mounting 4 11/16 in x 2 1/8 in square device box with a 2 in x 4 in adapter ring or to a 4 in x 4 in box with accessory adapter plate, standard 2 in x 4 in electrical box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peco
- MFR # TA167-006
- Zoro # G0713675
- UPC # 879978000127
- Country of Origin China
- Category VAV Controls
Dimensions
Height (In.) | 4 1/2 in |
Depth (In.) | 1 in |
Width (In.) | 2 13/16 in |
Details
Item | VAV Thermostat |
Input Voltage | 24V AC |
Output Signal | 0 to 10V AC |
Outputs | 1 Proportional |
Enclosure Type | Plastic |
Mounting | 4 11/16 in x 2 1/8 in square device box with a 2 in x 4 in adapter ring or to a 4 in x 4 in box with accessory adapter plate, standard 2 in x 4 in electrical box |
Display | Analog |
Description | Independent fan circuitry provides switching for up to three fan speeds |
Automatic Changeover Deadband (F) | 3 Degrees F |
Control Range (F) | 50 to 90 |
Color | White |
Number of Relay Outputs | 1 |
Application | Proportional Control of HVAC Heating and Cooling Valves, Dampers, and Fan Systems |
Type | Proportional Heat or Cool |
Description
VAV Thermostat, Proportional Heat or Cool, Independent fan circuitry provides switching for up to three fan speeds, Application Proportional Control of HVAC Heating and Cooling Valves, Dampers, and Fan Systems, Control Range (F) 50 to 90, Input Voltage 24V AC, Number of Relay Outputs 1, 0 to 10V AC, -, 1 Proportional, 3 Degrees F, Analog Display, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermal Switch (2201153)
- POWERS CONTROLS Pneumatic Actuator, 10 in. L, 8 to 13 psi (331-2961)
- SELKIRK 6 in. D X 9 in. L Stainless Steel Chimney Pipe (206009)
- DAYTON Blower, 12 1/4 In (2C797)
- HONEYWELL Controller, Temperature (T991A1426)
- KRUETER VAV CTRLR W/O Bracket&Logo (CSC-3017-16)
- HONEYWELL Floating Thermostat, 2 Additional Outputs (TB6980A1007)
- HONEYWELL Modulating Thermostat, Modulating Control (TB7980B1005)
- Peco VAV Controls