Shop All Low Voltage Thermostats
Peco
Programmable Thermostat, 7 Programs, 3 H 3 C, Wall Mount, Hardwired/Battery, 24VAC
Mfr # T4932SCH-002
Zoro # G8274585
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- Stages Heat 3
- Mounting Type Horizontal
- Mounting Location Wall
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peco
- MFR # T4932SCH-002
- Zoro # G8274585
- UPC # 879978001223
- Country of Origin China
- Category Low Voltage Thermostats
Dimensions
Height | 4 5/16" |
Width | 5 23/32" |
Display Size | 4 sq in |
Depth | 1 5/16 in |
Screen Height | 1 1/2 in |
Overall Width | 7 1/2 in |
Screen Width | 2 3/4 in |
Overall Height | 4 5/8 in |
Digit Size | Easy Read |
Overall Depth | 1 5/16 in |
Description
Low Voltage Thermostat, Stages Heat 3, Stages Cool 2, Temp. Settings per Day 4, Programs per Week 7, Terminal Designations A, C, E, G, RC, RH, S1, S2, S3, SC, W1 (B/O), W2 (Aux), Y1, Y2, WiFi Capability No, System Switching Auto-Heat-Cool-Off-Emergency, Fan Switching Auto-On, Display Size 4 sq in, Display Type Digital, Display Color Blue, Key Pad Lockout Yes, Programmable Fan Yes, Automatic Changeover Yes, Humidification Control Yes, Dehumidification Control Yes, Remote Sensing Capability Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Wheel (6366484)
- HEIL QUAKER 3 3/4 in. dia 1 10/16W CW 1/3 in. WHE (1183454)
- DAYTON Speed Control Switch (CPB40002003G)
- AMERICRAFT FAN Belt, 48in, Roof, Exh, 28150 CFM, 3PH, 5HP, TE (BRV-848-5-3-TEFC)
- PECO Low Voltage Thermostat, 7, 5-2, 5-1-1 Programs, 3 H 2 C, Hardwired/Battery/Power Stealing, 24VAC (T8532-IAQ)
- PECO Thermostat, 2 H Battery (T4522-001)
- PECO Low Voltage Thermostat, 7, 5-2, 5-1-1 Programs, 3 H 2 C, Hardwired/Battery/Power Stealing, 24VAC (T8532-001)
- PECO Programmable Thermostat, 7 Programs, 3 H 2 C, Hardwired/Battery, 24VAC (T4932SCH-001)
- PECO Programmable Thermostat, 7, 5-2, 5-1-1 Programs, 3 H 2 C, Wall Mount, Hardwired/Battery, 24VAC (T12532-001)
- PECO Programmable Thermostat, 7, 5-2, 5-1-1 Programs, 3 H 2 C, Wall Mount, Hardwired/Battery, 24VAC (T12532-IAQ)
- HONEYWELL HOME Programmable Thermostat, 7 or Nonprogrammable Programs, 1 H 1 C, Hardwired/Battery, 18/30VAC (TH8110R1008)
- Peco Thermostats