Shop All Low Voltage Thermostats
Peco
Programmable Thermostat, 7 Programs, 3 H 2 C, Hardwired/Battery, 24VAC
Mfr # T4932SCH-001
Zoro # G8492391
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- Stages Heat 3
- Mounting Type Horizontal or Vertical
- Color White
- Control Range 50 Degrees to 90 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peco
- MFR # T4932SCH-001
- Zoro # G8492391
- UPC # 879978001216
- Country of Origin China
- Category Low Voltage Thermostats
Dimensions
Height | 4 5/16" |
Width | 5 23/32" |
Display Size | 4 sq in |
Depth | 1 5/16 in |
Overall Depth | 1 5/16 in |
Digit Size | Easy Read |
Screen Width | 2 3/4 in |
Overall Width | 7 1/2 in |
Screen Height | 1 1/2 in |
Overall Height | 4 5/8 in |
Description
Low Voltage Thermostat, Stages Heat 3, Stages Cool 2, Temp. Settings per Day 4, Programs per Week 7, Terminal Designations A, C, E, G, RC, RH, S1, S2, S3, SC, W1 (B/O), W2 (Aux), Y1, Y2, WiFi Capability No, System Switching Auto-Heat-Cool-Off-Emergency, Fan Switching Auto-On, Display Size 4 sq in, Display Type Digital, Display Color Blue, Key Pad Lockout Yes, Programmable Fan Yes, Automatic Changeover Yes, Humidification Control No, Dehumidification Control No, Remote Sensing Capability Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS COMFORT PRODUCTS Enclosed Front Room Heater, LP, 50k BTU (5001921A)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 16"x 25"x 1", MERV 8 (102-741-007)
- JOHNSON CONTROLS AC Pressure Cutout Control, SPST, Manual (P20DB-1C)
- BROAN Replacement Motor (99080176)
- PECO Thermostat, 2 H Battery (T4522-001)
- PECO Programmable Thermostat, 7, 5-2, 5-1-1 Programs, 3 H 2 C, Wall Mount, Hardwired/Battery, 24VAC (T12532-IAQ)
- PECO Programmable Thermostat, 7, 5-2, 5-1-1 Programs, 3 H 2 C, Wall Mount, Hardwired/Battery, 24VAC (T12532-001)
- PECO Programmable Thermostat, 7 Programs, 3 H 3 C, Wall Mount, Hardwired/Battery, 24VAC (T4932SCH-002)
- PECO Low Voltage Thermostat, 7, 5-2, 5-1-1 Programs, 3 H 2 C, Hardwired/Battery/Power Stealing, 24VAC (T8532-001)
- PECO Low Voltage Thermostat, 7, 5-2, 5-1-1 Programs, 3 H 2 C, Hardwired/Battery/Power Stealing, 24VAC (T8532-IAQ)
- ROBERTSHAW Digital Wall Thermostat, White, 1" D (RS9110)
- Peco Thermostats