Shop All Low Voltage Thermostats
Peco
PERFORMANCE PRO MULTI-FAN, 2 H Battery, 24VAC
Mfr # T8532-002
Zoro # G0282289
original price:
$120.99
6% off
new price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- Stages Heat 2
- Control Range 50 Degrees to 90 Degrees F
- Power Method Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peco
- MFR # T8532-002
- Zoro # G0282289
- UPC # 879978001261
- Country of Origin China
- Category Low Voltage Thermostats
Details
Item | PERFORMANCE PRO MULTI-FAN |
Voltage | 24VAC |
Stages Heat | 2 |
Control Range | 50 Degrees to 90 Degrees F |
Power Method | Battery |
Description
Multi-Fan Thermostat, 2H/2C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Vent, 13-1/4 In, 115/208-230V (7A615)
- DAYTON Upblast Vent, 18-1/2 In, 115/208-230V (7A627)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F960)
- VULCAN Screw Plug Immersion Heater, 8 In. D (AUW220A)
- PECO Programmable Thermostat, 7 Programs, 3 H 3 C, Wall Mount, Hardwired/Battery, 24VAC (T4932SCH-002)
- PECO Low Voltage Thermostat, 7, 5-2, 5-1-1 Programs, 3 H 2 C, Hardwired/Battery/Power Stealing, 24VAC (T8532-IAQ)
- PECO Programmable Thermostat, 7, 5-2, 5-1-1 Programs, 3 H 2 C, Wall Mount, Hardwired/Battery, 24VAC (T12532-IAQ)
- PECO Programmable Thermostat, 7, 5-2, 5-1-1 Programs, 3 H 2 C, Wall Mount, Hardwired/Battery, 24VAC (T12532-001)
- PECO Programmable Thermostat, 7 Programs, 3 H 2 C, Hardwired/Battery, 24VAC (T4932SCH-001)
- PECO Thermostat, 2 H Battery (T4522-001)
- LIEBERT TSTAT WALL BOX MINIMATE2 8T5T (153210G5S)
- Peco Thermostats