Shop All Line Voltage Thermostats
Peco
PECO Fan Coil Thermostat TA155-017 Manual Changover Off-Heat-Cool, 24-277VAC
Mfr # 65621
Zoro # G805989514
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peco
- MFR # 65621
- Zoro # G805989514
- UPC # 879978001308
- Country of Origin China
- Category Line Voltage Thermostats
Description
Peco the ta155 manual changeover thermostat is designed for use in hvac systems including two-pipe fan coil applications or other installations requiring manual switching between heating and cooling. Solid state accuracy offers comfort and efficiency while contemporary styling complements room decor. advanced self-configuring circuitry allows the t155 electronic thermostat to be applied directly to input voltages from 24 to 277 vac , 50 or 60hz. T h e r m o s t at outputs are suitable for connection to relays, valves and similar pilot duty loads. The system and fan switches will handle inductive and resistive loads. standard models are available as a heating/cooling thermostat only or with integral switches for heat-off-cool and fan speed selection. The standard t155 is user configurable for either unit or remote thermistor sensing. Fan operation, which is dependent on external connections, can be used for either continuous operation or cycled operation with the use of a load handling relay. features: 1 heat / 1 cool on-off system switch hi-med-lo fan switch 24-277 vac self configuring temperature range: 50 to 90f / 10 to 32c solid state precision and dependability up to three speed fan switching available operates at 50 or 60 hz manual changeover
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Ventilator, 2 hp, 30 in Blade Dia., 230V AC/460V AC, Belt Drive (7A427)
- HONEYWELL R841D1036 24V Electric Heater (R841D1036)
- AMERI-VENT Single Wall Vent Pipe Hanger, 4 In (4VPH)
- PROMINENCE HOME Espy, 52 in. Flush Mount Ceiling Fan with Light & Remote Control, Matte Black (51464-40)
- PECO Line Volt Mechanical Tstat, Open/Close on Rise, Indoor/Outdoor, SPDT (TF115-001)
- PECO Line Volt Mechanical Tstat, Open/Close on Rise, Indoor/Outdoor, SPDT (TRF115-005)
- PECO Line Voltage Thermostat, -30 Degrees to 100 Degrees F, SPDT (TF115-023)
- PECO Line Volt Mechanical Tstat, Open/Close on Rise, Indoor/Outdoor, SPDT (TH109-009)
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120 to 277VAC (2E816)
- HONEYWELL T675A1508 Temp Control (T675A1508)
- QMARK SPST Snap Action Line Voltage Tstat Rated 22 Amps (MS26)
- Peco Thermostats