Shop All Occupancy Sensors
Peco
Occupancy Sensor, Master Time Sensor, White
Mfr # SD200-002
Zoro # G2513402
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Technology Passive Infrared
- Width (In.) 2 5/8 in
- Operating Temp. Range (F) 14 to 100
- Depth (In.) 1 3/4 in
- For Use With 2NCA6, 2NCA7, 6FFW5, 6FFW8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peco
- MFR # SD200-002
- Zoro # G2513402
- UPC # 879978000370
- Country of Origin Taiwan, Province of China
- Category Occupancy Sensors
Dimensions
Width (In.) | 2 5/8 in |
Depth (In.) | 1 3/4 in |
Height (In.) | 4 3/8 in |
Overall Depth | 1 13/16 in |
Overall Width | 2 5/8 in |
Overall Height | 4 3/8 in |
Mounting Height | 5.9 to 11.8 ft. (1.8 to 3.6 m) |
Details
Sensing Technology | Passive Infrared |
Operating Temp. Range (F) | 14 to 100 |
For Use With | 2NCA6, 2NCA7, 6FFW5, 6FFW8 |
Sensor Type | Passive Infrared |
Color | White |
Item | Occupancy Sensor |
Remarks | Motion Detection Sensor With Setback |
Input Voltage | 24V AC |
Includes | 110 Degree Detection Pattern |
Type | Master Time Sensor |
Voltage | 24 V AC |
Time Delay | 0 Sec to 10 min (On Delay) |
Description
Occupancy Sensor, Master Time Sensor, For Use With 2NCA6, 2NCA7, 6FFW5, 6FFW8, Motion Detection Sensor With Setback, Color White, Height (In.) 4-3/8, Width (In.) 2-5/8, Depth (In.) 1-3/4, Length (In.) -, Dia. (In.) -, Operating Temp. Range (F) 14 to 100, Display Temp. Range (F) -, -, -, Input Voltage 24 VAC, Sensor Type Passive Infrared, -, -, Includes 110 Degree Detection Pattern
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, No Auxiliary Contacts (8536SBG2V08H30)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 6A, 600V AC, Non-Indicating (JKS-6)
- SQUARE D Base, 125A, 120/240V AC (QON312L125)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/4 in., Straight, Gray (SHC1003CR)
- PECO Occupancy Sensor, Circular Motion Sensor, White, - (SA200-001)
- PECO Occupancy Sensor, Motion Sensor, White (SB200-001)
- PECO Occupancy Sensor, Window Switch, White, - (SE200-002)
- HUBBELL CONTROL SOLUTIONS OMNI PIR Ceiling Sensor w/ Relay & Photocell (OMNIIR)
- LUTRON Occupancy Sensor, PIR/Ult, 900sq ft, Ivory (MS-B102-IV)
- LUTRON Occupancy Sensor, PIR, 900 sq ft, Ivory (MS-OPS2-IV)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1200 sq ft, White (WS2000NW)
- Peco Sensors