Shop All Occupancy Sensors
Peco
Occupancy Sensor, Master Motion Sensor
Mfr # SD200-001
Zoro # G1875343
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Technology Passive Infrared
- Type Master Motion Sensor
- Remarks Motion Detection Sensor Without Setback
- Includes 110 Degree Detection Pattern
- Width (In.) 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peco
- MFR # SD200-001
- Zoro # G1875343
- UPC # 879978000363
- Country of Origin Taiwan, Province of China
- Category Occupancy Sensors
Dimensions
Width (In.) | 2 5/8 in |
Height (In.) | 4 3/8 in |
Depth (In.) | 1 3/4 in |
Mounting Height | 5.9 to 11.8 ft. (1.8 to 3.6 m) |
Overall Depth | 1 13/16 in |
Overall Height | 4 3/8 in |
Overall Width | 2 5/8 in |
Details
Sensing Technology | Passive Infrared |
Type | Master Motion Sensor |
Remarks | Motion Detection Sensor Without Setback |
Includes | 110 Degree Detection Pattern |
Color | White |
Sensor Type | Passive Infrared |
Operating Temp. Range (F) | 14 to 100 |
Item | Occupancy Sensor |
Input Voltage | 24V AC |
For Use With | 2NCA6, 2NCA7, 6FFW5, 6FFW8 |
Voltage | 24 V AC |
Description
Occupancy Sensor, Master Motion Sensor, For Use With 2NCA6, 2NCA7, 6FFW5, 6FFW8, Motion Detection Sensor Without Setback, Color White, Height (In.) 4-3/8, Width (In.) 2-5/8, Depth (In.) 1-3/4, Length (In.) -, Dia. (In.) -, Operating Temp. Range (F) 14 to 100, Display Temp. Range (F) -, -, -, Input Voltage 24 VAC, Sensor Type Passive Infrared, -, -, Includes 110 Degree Detection Pattern
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Toggle Switch, SPST, 3 Connections, On/Off, 3/4 hp, 20A @ 12V (LT-1511-610-012)
- NITE IZE 18" L Gear Tie BK/OR/YL PK 6 (GTPP18-A1-R8)
- SCHNEIDER ELECTRIC Voltage or current converter, Harmony Analog, Isolated 0...20mA (RMCL55BD)
- SQUARE D Lug, 225A, 2 Poles (HOML2225)
- PECO Occupancy Sensor, Circular Motion Sensor, White, - (SA200-001)
- PECO Occupancy Sensor, Window Switch, White, - (SE200-002)
- PECO Occupancy Sensor, Motion Sensor, White (SB200-001)
- PECO Occupancy Sensor, Master Time Sensor, White (SD200-002)
- GREENGATE Pir Ceiling 500 Sqft 120-347V (OAC-P-0500-MV)
- LUTRON Dual Technology Occ Snsr, Adj, White (MS-A102-WH)
- SENSORSWITCH Occupancy Sensor, PIR, 1400 sq. ft. (CMRB 50 480)
- Peco Occupancy Sensors