Shop All Line Voltage Thermostats
Peco
Line Voltage Thermostat, -30 Degrees to 100 Degrees F, SPDT
Mfr # TF115-023
Zoro # G0282252
product price: $74.45
/ea
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/208/240/277VAC
- Differential 6 Degrees F Fixed
- Height 6-1/2"
- Thermostat Switch Type SPDT
- Control Range -30 Degrees to 100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peco
- MFR # TF115-023
- Zoro # G0282252
- UPC # 879978000912
- Country of Origin Korea, Republic of
- Category Line Voltage Thermostats
Dimensions
Height | 6-1/2" |
Details
Voltage | 120/208/240/277VAC |
Differential | 6 Degrees F Fixed |
Item | Industrial NEMA 4X Thermostat |
Thermostat Switch Type | SPDT |
Control Range | -30 Degrees to 100 Degrees F |
Description
Industrial NEMA 4X Thermostat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Pcbep100Sf Variable Speed (PCBEP100SF)
- DAYTON Portable Air Cleaner, UV, 41/68/197 CFM (2HPB2)
- GOODMAN Auto Limit Switch, 90 Deg. to 120 Deg F (B1370155)
- AAF FLANDERS 18x24x2 Pleated Air Filter, MERV 8 (80055.021824)
- PECO Line Volt Mechanical Tstat, Open/Close on Rise, Indoor/Outdoor, SPDT (TF115-001)
- PECO Line Volt Mechanical Tstat, Open/Close on Rise, Indoor/Outdoor, SPDT (TH109-009)
- PECO Line Volt Mechanical Tstat, Open/Close on Rise, Indoor/Outdoor, SPDT (TRF115-005)
- RHEEM Sp11231 Thermostat - Electric (SP11231)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABC-04C)
- RESIDEO Honeywell Wireless FocusPRO 5-1-1 Programmable Thermostat (TH6320R1004)
- PRO1 IAQ PRO1 IAQ Low Voltage Thermostat, Programmable Through App, 1H/1C or 2H/1C, WIFI Enabled (T721i)
- Peco Thermostats