Shop All Line Voltage Thermostats
Peco
Line Volt Mechanical Tstat, Open/Close on Rise, Indoor/Outdoor, SPDT
Mfr # TH109-009
Zoro # G2532293
product price: $99.55
/ea
Free Shipping & Returns
$99.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open/Close on Rise
- Voltage 120 to 277V AC
- Sensor Type Hydraulic Air Coil
- Differential 3 Degrees F
- Thermostat Control Range 40 Degrees to 100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peco
- MFR # TH109-009
- Zoro # G2532293
- UPC # 879978000288
- Country of Origin Korea, Republic of
- Category Line Voltage Thermostats
Dimensions
Width | 3 1/2 in |
Height | 7 1/3 in |
Sensing Bulb Dia. | 1 1/4 in |
Depth | 4 7/8 in |
Sensor Diameter | 1 1/4 in |
Overall Width | 3 1/2 in |
Overall Depth | 5 in |
Overall Height | 7 5/16 in |
Description
Mech Tstat,Heat or Cool,Plastic,40/100F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORS NASCO Hose Repair Kits-Fittings; Crimping Tool; Full Color Label/Description Chart - 3/16"; 1/4" Hose I.D. (312-CK-24)
- ACCUMULAIR Pleated Air Filter, 12" x 26" x 1", 4 Pack (FB12X26_4)
- IMPERIAL Low Side Hose, 36 In, Blue (803-MRB)
- PUROLATOR Air Filter, 16x25x1 DMK80 - MERV 8 (6 Pack) (16x25x1x1 DM (6 Pack))
- PECO Line Volt Mechanical Tstat, Open/Close on Rise, Indoor/Outdoor, SPDT (TF115-001)
- PECO Line Volt Mechanical Tstat, Open/Close on Rise, Indoor/Outdoor, SPDT (TRF115-005)
- PECO Line Voltage Thermostat, -30 Degrees to 100 Degrees F, SPDT (TF115-023)
- HONEYWELL RTH111B1024 Digital NonProgrammable Thermostat, White (RTH111B1024/E1)
- TYCO THERMAL CONTROLS Raychem® Fixed Point Thermostat (40F) AMC-F5 (AMC-F5)
- RHEEM Pd411064 Pro1 Iaq T805 (PD411064)
- FIELD CONTROLS Swg-4Hd Power Venter(Heavy Duty) (SWG-4HD)
- Peco Thermostats