Shop All Fan Coil Thermostats
Peco
Fan Coil Unit, 24V AC, Heat/Cool
Mfr # T8168-1
Zoro # G104417398
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise; Close on Rise
- Changeover Type Automatic
- Temperature Differential 1 Degrees F
- Terminal Designations A, C, E, G, RC, RH, S1, S2, S3, SC, W1, W2, Y1, Y2
- Housing Color Off White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peco
- MFR # T8168-1
- Zoro # G104417398
- UPC # 879978001421
- Country of Origin China
- Category Fan Coil Thermostats
Dimensions
Overall Width | 5 11/16 in |
Overall Height | 4 5/16 in |
Digit Size | Standard |
Overall Depth | 1 5/16 in |
Screen Height | 2 1/2 in |
Screen Width | 3 1/8 in |
Description
Fan Coil Unit, Switch Action Open on Rise; Close on Rise, Voltage 24V AC
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Air Sensing Switch, Manual Reset, SPST (141-0575)
- PANASONIC Fan/Heater Combination, 4In, ZAM, 120 V (FV-0511VH1)
- JOHNSON CONTROLS Penn 120V 3-Way Air Valve (V11HAA-100)
- NORDFAB Round Reducer, 14 in x 8 in Duct Dia, Galvanized Steel, 22 GA, 12" L (8040025924)
- PECO Thermostat, Commercial (TA155-046)
- PECO Fan Coil Thermostat (TB155-048)
- PECO Fan Coil Thermostat (TA155-047)
- PECO Heat or Cool Thermostat (TA155-018)
- PECO Thermostat, Commercial (TB155-046)
- PECO Heat/Cool Thermostat, 3 Speed (TA155-017)
- HONEYWELL Tb3026B Bacnet Fixed Function (TB3026B)
- Peco Thermostats