Shop All Fan Coil Thermostats
This Product is Discontinued
Peco
Fan Coil Thermostat, Electronic, Digital (Discontinued)
Mfr # TA168-100
Zoro # G2324104
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fan Coil Thermostat Type Digital, Electronic
- Thermostat Switch Type Triac
- Switch Action 0-10V DC, 4-20mA
- Number of Switches 6
- Thermostat Control Range 50 Degrees to 90 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peco
- MFR # TA168-100
- Zoro # G2324104
- UPC # 879978000141
- Country of Origin China
- Category Fan Coil Thermostats
Dimensions
Depth (In.) | 1 in |
Height (In.) | 2 13/16 in |
Width (In.) | 4 1/2 in |
Overall Depth | 1 1/8 in |
Overall Height | 2 13/16 in |
Overall Width | 4 1/2 in |
Screen Width | 1 1/8 in |
Screen Height | 5/8 in |
Digit Size | Standard |
Description
Fan Coil Thermostat, Digital, Electronic, Thermostat Switch Type Triac, Number of Switches 6, Thermostat Control Range 50 Degrees to 90 Degrees F, Differential (Deg. F) 1, Thermostat Heating/Cooling Heating/Cooling, Thermostat Number of Pipes 2 or 4, Thermostat Number of Speeds 3, Fan Switching Off-Hi-Med-Low, System Switching Off-Heat-Cool-Auto, Sensor Type Thermistor, 2 13/16 in, 4 1/2 in, 1 in, Low Voltage Thermostat is Electrically Isolated From The Line Voltage Fan Switching
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.