Shop All Fan Coil Thermostats
Peco
Fan Coil Thermostat, Electronic, Analog
Mfr # TA167-007
Zoro # G1498707
product price: $72.45
/ea
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fan Coil Thermostat Type Analog, Electronic
- Thermostat Switch Type Triac
- Switch Action Open/Close on Rise
- Number of Switches 6
- Thermostat Control Range 50 Degrees to 90 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peco
- MFR # TA167-007
- Zoro # G1498707
- UPC # 879978000134
- Country of Origin China
- Category Fan Coil Thermostats
Dimensions
Height (In.) | 2 13/16 in |
Width (In.) | 4 1/2 in |
Depth (In.) | 1 in |
Overall Depth | 1 in |
Overall Height | 2 13/16 in |
Overall Width | 4 1/2 in |
Digit Size | Standard |
Description
Fan Coil Thermostat, Analog, Electronic, Thermostat Switch Type Triac, Switch Action Open/Close on Rise, Number of Switches 6, Thermostat Control Range 50 Degrees to 90 Degrees F, Differential (Deg. F) 1, Thermostat Heating/Cooling Heating/Cooling, Thermostat Number of Pipes 2 or 4, Thermostat Number of Speeds 3, Fan Switching Hi-Med-Low, System Switching Heat-Off-Cool, Sensor Type Thermistor, 2 13/16 in, 4 1/2 in, 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE VENTILATION Ventilator, Turbine (TV20G)
- AAF FLANDERS Flanders 84858.012025 20 x 25 in. NaturalAire Standard Pleated Air Filter - Pack Of 12 (580086)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 400F, 5 In. L (811-050-030)
- DYNABRADE HEPA Cartridge Filter (64684)
- PECO Fan Coil Unit, 24V AC, Heat/Cool (T8168-1)
- PECO Thermostat, Commercial (TB155-046)
- PECO Fan Coil Thermostat (TB155-048)
- PECO Fan Coil Thermostat, Wall Mnt, SPST Switch (TW180-1)
- PECO Fan Coil Thermostat (TA155-047)
- PECO Heat or Cool Thermostat (TA155-018)
- IO HVAC CONTROLS Conceal-A-Stat, 41 deg. Heating (IO-CS41WP)
- Peco Fan Coil Thermostats