Shop All Fan Coil Thermostats
This Product is Discontinued
Peco
Fan Coil T-Stat, Fan Non Staged 3 Speed (Discontinued)
Mfr # TA170-001
Zoro # G0914225
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fan Coil Thermostat Type Line Voltage, Low Voltage
- Thermostat Switch Type 6 Relays
- Switch Action Open/Close on Rise
- Number of Switches 4, 6
- Thermostat Control Range 50 Degrees to 90 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peco
- MFR # TA170-001
- Zoro # G0914225
- UPC # 879978000158
- Country of Origin China
- Category Fan Coil Thermostats
Dimensions
Depth (In.) | 1 1/2 in |
Width (In.) | 5 2/3 in |
Height (In.) | 4 1/2 in |
Overall Width | 5 13/16 in |
Screen Width | 1 7/8 in |
Overall Depth | 1 3/8 in |
Screen Height | 1 3/16 in |
Digit Size | Easy Read |
Overall Height | 4 3/8 in |
Description
Fan Coil Thermostat, Line Voltage, Low Voltage, Thermostat Switch Type 6 Relays, Switch Action Open/Close on Rise, Number of Switches 4, 6, Thermostat Control Range 50 Degrees to 90 Degrees F, Differential (Deg. F) Configurable 3, Thermostat Heating/Cooling Heating/Cooling, Thermostat Number of Pipes 2 or 4, Thermostat Number of Speeds 3, Fan Switching Off-Hi-Med-Low, System Switching Auto-Heat-Cool-Off, Sensor Type Local or Remote, 4 1/2 in, Sensing Bulb Dia. (In.) -, 5 2/3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.