Shop All Books
Pebble Plus
Life Around the World Book Set, Set of 6
Mfr # 9781515745778
Zoro # G1422789
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-2
- Includes 6 books
- Recommended Age 4-8 Years
- Material Paper
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pebble Plus
- MFR # 9781515745778
- Zoro # G1422789
- Country of Origin United States
- Category Books
Details
Recommended Grade | Grade PK-2 |
Includes | 6 books |
Recommended Age | 4-8 Years |
Material | Paper |
Color | Multi |
Description
From homes and clothes to school and family, life is different all around the world. Culture makes us who we are. Grass roofed huts, blue jeans and ceremonial clothing are all a part of culture. Each striking photograph is accompanied by a world map that shows where it was taken.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWORTH Paper, Linen, 32#, 25%Ctn, Iy Pk (SOUJ568C)
- SCOTCH Packing Tape, w/Refill Dispenser., 1-7/8"x164', 4/PK, Clear 4PK (MMM38504RD)
- XYRON Permanent Adhesive Refill Cartridge, 25" (AT405-300)
- C-LINE PRODUCTS 11 x 1/4" Binding Bars, Black, PK100 (34441)
- ROYLCO Roylco® Dental X-Rays (R59269)
- SCHOLASTIC Extra Practice for Struggling Readers - Phonics (9780545124096)
- BARCHARTS BarCharts 9781423228615 Reflexology - Quickstudy Easel Study Guide (9781423228615)
- BARCHARTS PUBLISHING Latin Verb Conjuctions (9781423233200)
- LEARNING RESOURCES Writing Journal, PK10 (3467)
- CHILDS PLAY BOOKS Peekaboo Board Book, In the Snow (9781846438653)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12in. x 17in., 2-Sided, Canada Basic Map (95004)
- Pebble Plus Books