Shop All Axes, Hatchets, & Splitting Wedges
Peavey Mfg Co.
Peavey Pick Pole with Solid Socket Pick & Hook TE-017-144-0594 Hardwood Handle 12-1/2'
Mfr # TE-017-144-0594
Zoro # G205993203
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$221.99
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
- Brand Peavey Mfg Co.
- MFR # TE-017-144-0594
- Zoro # G205993203
- UPC # 814929023510
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Description
Peavey pick pole with solid socket pick & hook te-017-144-0594 hardwood handle 12-1/2' the peavey manufacturing company has for over 155 years met the special needs of the industry with quality tools, handles and dowels. We have the capability to make long, shaped handles to fit each individual need ash pick poles come in two diameters, 1 3/8" and 1 5/8". They are made from straight grained, clear, white ash. They are a shaped handle with a slim neck and a larger end for secure handling. Our steel parts are forged from top quality high carbon steel so to stand up under rugged use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 7/8-14 UNJF (MS33649-10R)
- WESTWARD Combination Wrench, Metric, 13mm Size (36A195)
- GEARWRENCH 13 Piece 1/4" Drive 6 Point Deep Metric Socket Set (80304)
- LANG TOOLS Fractional SAE and Metric Thread Restorer 48-Piece Kit (971)
- AMES 1.25 lbs Wood Camp Axe (20180300)
- OCHSENKOPF Splitting Axe w/Ash Handle (OX 30 E-2751)
- TRUE TEMPER AXE HNDLE HICKORY 36"" (2036800)
- HI-CRAFT Drywall Hammer, Steel, Str Hickory Handle (HC535)
- OCHSENKOPF Drawing Knife, 9-7/8" (OX 370-2500)
- TRUPER AXE HANDLE WD 35""L (MG-HM 3 1/2H)
- INTERTOOL 36-inch Chopping Axe, 2.8 lbs (HT08-0264)
- Peavey Mfg Co. Hammers and Striking Tools