Shop All Axes, Hatchets, & Splitting Wedges
Peavey Mfg Co.
Peavey Pick Pole with Solid Socket Pick & Hook TE-017-096-0592 Hardwood Handle 8-1/2'
Mfr # TE-017-096-0592
Zoro # G405993171
product price: $142.99
/ea
Free Shipping & Returns
$142.99
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
- Brand Peavey Mfg Co.
- MFR # TE-017-096-0592
- Zoro # G405993171
- UPC # 814929023435
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Description
Peavey pick pole with solid socket pick & hook te-017-096-0592 hardwood handle 8-1/2' the peavey manufacturing company has for over 155 years met the special needs of the industry with quality tools, handles and dowels. We have the capability to make long, shaped handles to fit each individual need ash pick poles come in two diameters, 1 3/8" and 1 5/8". They are made from straight grained, clear, white ash. They are a shaped handle with a slim neck and a larger end for secure handling. Our steel parts are forged from top quality high carbon steel so to stand up under rugged use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- INSIZE Electronic Depth Gage (1141-150A)
- HOLEX Pro Steel Solid Carbide Drill, 10.8 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122501 10,8)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-05-5-5PK)
- KLEIN TOOLS 7/8-Inch Wire Rope Punch (7WRP22)
- DEWALT Camper'S Axe Steel 20Oz (DWHT51387)
- VULCAN Handle Maul Axe Eye Hickry36In (34493)
- COUNCIL TOOL Splitting Wedge, 2 x 9-3/8 In, Forged Stl (5W)
- OCHSENKOPF Aluminium Hookaroon, 35.5" (OX 172 A-0900)
- AMES 1.25 lbs Wood Camp Axe (20180300)
- SOG Throwing Hawks, Nylon Sheath, PK3 (TH1001-CP)
- ACE MAUL SPLITTING AX EYE 8# (TJ-8AH-C/32421)
- Peavey Mfg Co. Hammers and Striking Tools