Shop All Axes, Hatchets, & Splitting Wedges
Peavey Mfg Co.
Peavey Pick Pole with Solid Socket Pick & Hook TE-013-192-0590 Hardwood Handle 16-1/2'
Mfr # TE-013-192-0590
Zoro # G005993168
product price: $258.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$258.99
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
- Brand Peavey Mfg Co.
- MFR # TE-013-192-0590
- Zoro # G005993168
- UPC # 814929023121
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Description
Peavey pick pole with solid socket pick & hook te-013-192-0590 hardwood handle 16-1/2' the peavey manufacturing company has for over 155 years met the special needs of the industry with quality tools, handles and dowels. We have the capability to make long, shaped handles to fit each individual need ash pick poles come in two diameters, 1 3/8" and 1 5/8". They are made from straight grained, clear, white ash. They are a shaped handle with a slim neck and a larger end for secure handling. Our steel parts are forged from top quality high carbon steel so to stand up under rugged use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- J.W. WINCO GN708.1-M10-77-A-ST Spindle Assembly (708.1-M10-77-A-ST)
- WESTWARD 3/8 in Drive Socket Wrench Set SAE 20 Pieces 3/8 in to 7/8 in , Chrome (4PL98)
- WIDIA End Mill, 4.80mm Milling Dia., D002/D012 (577704012MT)
- PROTO 1/2 in Drive Impact Socket 1 7/16 in Size 6 pt Deep Depth, Black Oxide (J7346HT)
- FEIN Splitting Wedge, Single Bit, Brass (63305013002)
- OCHSENKOPF Aluminium Hookaroon, 35.5" (OX 172 A-0900)
- ESTWING 4lbs Axe with Hickory Wood Handle, 36" (EAX-436W)
- COUNCIL TOOL Axe, Sharpened, 19 in.L, 4 in. Cutting Edge (JP20HB19C)
- TRUPER DITCH BANK RPLC HNDL 38"" (MG-DDB-16)
- KLEIN TOOLS Fox Wedge, Steel, 3-Inch (5FW07538)
- OCHSENKOPF Aluminium Massive Wedge, 1050g (OX 42-1050)
- Peavey Mfg Co. Axes, Hatchets, & Splitting Wedges