Shop All Axes, Hatchets, & Splitting Wedges
Peavey Mfg Co.
Peavey Pick Pole with Solid Socket Pick & Hook TE-013-072-0585 Hardwood Handle 6-1/2'
Mfr # TE-013-072-0585
Zoro # G405993201
product price: $110.99
/ea
Free Shipping & Returns
$110.99
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
- Brand Peavey Mfg Co.
- MFR # TE-013-072-0585
- Zoro # G405993201
- UPC # 814929022926
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Description
Peavey pick pole with solid socket pick & hook te-013-072-0585 hardwood handle 6-1/2' the peavey manufacturing company has for over 155 years met the special needs of the industry with quality tools, handles and dowels. We have the capability to make long, shaped handles to fit each individual need ash pick poles come in two diameters, 1 3/8" and 1 5/8". They are made from straight grained, clear, white ash. They are a shaped handle with a slim neck and a larger end for secure handling. Our steel parts are forged from top quality high carbon steel so to stand up under rugged use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- WIHA 1/4 in Drive Insulated Socket 1/2 in, Hex, SAE (31344)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01305)
- DRILL AMERICA 1/16 - 1/2 Cobalt Steel Jobber Drill Bit Set 29Pc. (1/64 Increments) (D/A29J-CO-SET)
- MORSE Band Saw Blade, 11 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C46M42PR-11' 6)
- AMES Ames Axe Eye Woodchopper Maul Replacement Handle 2002900 (32816204921)
- FISKARS 8LB 36 Handle Maul (751110-1003)
- TRUPER AXE HANDLE WD 35""L (MG-DHM-3 1/2H)
- VAUGHAN Hickory Handle Lath Hatchet, 14oz. (UL)
- ESTWING 8lbs Maul with Fiberglass Handle, 36" (EML-836F)
- WARWOOD TOOL 10 lb Carbon Spike Maul Bell Pattern, 36 Hickory Safety Grip Handle (302)
- COUNCIL TOOL 3.5 lb Dayton Single Bit Axe, 4-3/4 In Edge, 36 In L Hickory Handle (35DR36C)
- Peavey Mfg Co. Axes, Hatchets, & Splitting Wedges